Shop All Bin & Box Accessories
Quantum Storage Systems
Clear Plastic Label Holder, 5 in L, 3 in W
Mfr # QDL-2115
Zoro # G3927192
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- Length 5 in
- Width 3 in
- Overall Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # QDL-2115
- Zoro # G3927192
- UPC # 651588016954
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Length | 5 in |
Width | 3 in |
Overall Width | 3 in |
Overall Length | 5 in |
Overall Width Range | Narrower than 14 in |
Overall WxH | 3 in |
Overall Length Range | Shorter than 22 in |
Details
Color | Clear |
Material | Plastic |
Item | Label Holder |
Series | QDL |
Finish | Unfinished |
Product Type | Label Holder |
Label Attachment Type | Slide-In Self Adhesive |
Number of Label Holders | 24 |
Description
Label Holder, Color Clear, Finish Unfinished, Label Attachment Type Slide-In, Material Plastic, Mounting Type Self-Adhesive, Number of Label Holders 24, Overall Length 5 in, Overall Width 3 in, Product Type Label Holder, Series QDL, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 24", 2"NPT (H-2-24-S1)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 64 in H, Stationary (JAN6618DHMG)
- SANDUSKY LEE Wood Cubbie Cabinet, 18 in D x 66 in H x 46 in W, 4 Shelves, Black (IC00461866-09)
- MARLIN STEEL WIRE PRODUCTS Red Rectangular Storage Basket, Stainless Steel (00778002-39)
- QUANTUM STORAGE SYSTEMS GEC™ Clear Dust Cover Inlays For 22-1/2"Lx17-1/2"W Dividable Grid Containers (DDC93000CL)
- QUANTUM STORAGE SYSTEMS Window for Container, 6 PK (WUS951)
- QUANTUM STORAGE SYSTEMS Gray Plastic 22-1/2 in L, 17-1/2 in W, 1 in H (COV93000GY)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window (WUS239/240)
- QUANTUM STORAGE SYSTEMS White Plastic Lid (LID2417WT)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window (WUS230/234)
- MOLDED FIBERGLASS Gray Fiberglass Lid (7802185172)
- Quantum Storage Systems Bin & Box Accessories