Shop All Bin & Box Accessories
Quantum Storage Systems
clear Plastic Insert Cover
Mfr # DDC93000CL
Zoro # G3689533
original price:
$26.05
12% off
new price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color clear
- Material Plastic
- ESD Conductive No
- Overall Length 22 in
- Electrostatic Discharge No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # DDC93000CL
- Zoro # G3689533
- UPC # 651588033029
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Length | 22 in |
Overall LxW | 22 in x 17 1/2 in |
Overall LxH | 22 in |
Details
Color | clear |
Material | Plastic |
ESD Conductive | No |
Item | Insert Cover |
Electrostatic Discharge | No |
Compatible Manufacturer Model Number | DG93030, DG93030CL, DG93060, DG93060CL, DG93080, DG93080CL, DG93119, DG93120CL |
Number of Insert Covers | 3 |
Description
Insert Cover, Color Clear, Compatible Manufacturer Model Number DG93030, DG93030CL, DG93060, DG93060CL, DG93080, DG93080CL, DG93119, DG93120CL, Material Plastic, Number of Insert Covers 3, Overall Length 22 in, Overall Width 17 1/2 in, Electrostatic Discharge No, Compatible Grainger Part Number 10H873, 10H874, 10H875, 10H876
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 6 In. Single Rod 30 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (71613)
- GLOBAL INDUSTRIAL Plastic Stack & Hang Bin, 6W x 9-1/4D in x 5 in H, Yellow (239608YL)
- DURABILT Storage Tote with Snap Lid, Black/Yellow/Gray, Polypropylene, 23 3/4 in L, 18 in W, 17 1/4 in H (8520GRBKYL.08)
- AMGOOD Stainless Steel Wall Shelf, 30 Long X 18 Deep (AMG WS-1830)
- QUANTUM STORAGE SYSTEMS Tip Out Bin Set, 669, Gray (QTB669GY)
- QUANTUM STORAGE SYSTEMS Blue Plastic 19-1/2 in L, 13-1/2 in W, 1 in H (LID201BL)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID2516-8BL)
- QUANTUM STORAGE SYSTEMS DG Cover, Clear, 22-1/2 x 17-1/2 in., PK3, 3 PK (COV93000CL)
- QUANTUM STORAGE SYSTEMS Red Plastic 16-1/2 in L, 10-7/8 in W, 1 in H (COV92000RD)
- QUANTUM STORAGE SYSTEMS Ultra Series Clear Lid For QUS232 (COV232)
- QUANTUM STORAGE SYSTEMS Blue Plastic 23-1/2 in L, 19-1/2 in W, 1 in H (LID231 BL)
- Quantum Storage Systems Bin & Box Accessories