Shop All Bin & Box Accessories
Quantum Storage Systems
Clear Plastic Bin Window
Mfr # WUS955/975
Zoro # G2488333
product price: $4.79
/ea
Sold in multiples of 3 for $14.37
$14.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- ESD Conductive No
- Used With Bin or Container Style Hopper Bin
- Overall Width 18 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # WUS955/975
- Zoro # G2488333
- UPC # 651588046838
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Width | 18 1/4 in |
Overall Height | 6 in |
Overall Length | 16 1/4 in |
For Bin Width | 16 in |
Overall LxWxH | 18 1/4 in x 6 in |
Overall WxH | 18 1/4 in x 6 in |
Outside Width | 6 3/4 in |
Details
Color | Clear |
Material | Plastic |
ESD Conductive | No |
Item | Bin Window |
Used With Bin or Container Style | Hopper Bin |
For Bin Type | Stack Bin |
Product Type | Bin Window |
Number of Windows | 1 |
Compatible Manufacturer Model Number | QUS955, QUS975 |
Description
Bin Window, For Bin Type Stack Bin, Material Plastic, Overall Height 6 in, Overall Width 18 1/4 in, Compatible Manufacturer Model Number QUS955, QUS975, Color Clear, For Bin Width 16 in, Number of Windows 1, Product Type Bin Window
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE Storage Tote, Clear, Polypropylene, 36 3/4 in L, 21 3/8 in W, 18 in H, 40 gal Volume Capacity (14681702)
- ZORO SELECT Structural Pipe Fitting, Swivel Flange, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX07)
- ZORO SELECT Wire Partition Panel, W 2 Ft x H 7 Ft (19N868)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Not Specified, 22-1/2 in L, 17-1/2 in W, 3 in H (DG93030GY)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window (WUS976)
- QUANTUM STORAGE SYSTEMS Black Polyurethane Wheel Mobile Kit (QFS400)
- QUANTUM STORAGE SYSTEMS Blue Plastic 16-1/2 in L, 10-7/8 in W, 1 in H (COV92000BL)
- QUANTUM STORAGE SYSTEMS White Plastic Lid (LID2516-8WT)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window, 12 PK (WUS221)
- QUANTUM STORAGE SYSTEMS Yellow Plastic Bin Cups (QBC111YL)
- BUCKHORN Black Plastic Bulk Container Lid (TS4845030010000)
- Quantum Storage Systems Bin & Box Accessories