Shop All Bin & Box Accessories
Quantum Storage Systems
Clear Plastic Bin Window
Mfr # WUS260
Zoro # G4106891
original price:
$31.15
34% off
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- ESD Conductive No
- Used With Bin or Container Style Hang and Stack Bin
- Overall Width 17 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WUS260
- Zoro # G4106891
- UPC # 651588045374
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Height | 9 3/4 in |
Overall Width | 17 1/8 in |
Overall Length | 11 in |
For Bin Width | 9 1/2 in |
Overall LxWxH | 17 1/8 in x 9 3/4 in |
Outside Width | 4 1/2 in |
Overall WxH | 17 1/8 in x 9 3/4 in |
Details
Color | Clear |
Material | Plastic |
ESD Conductive | No |
Item | Bin Window |
Used With Bin or Container Style | Hang and Stack Bin |
For Bin Type | Hang and Stack Bin |
Product Type | Bin Window |
Number of Windows | 4 |
Compatible Manufacturer Model Number | QUS260 |
Description
Bin Window, For Bin Type Hang and Stack Bin, Material Plastic, Overall Height 9 3/4 in, Overall Width 17 1/8 in, Compatible Manufacturer Model Number QUS260, Color Clear, For Bin Width 9 1/2 in, Number of Windows 4, Product Type Bin Window, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Stack & Nest Container, Blue, Industrial Grade Polymer, 19 1/2 in L, 15 1/2 in W, 10 in H (35190BLUE)
- EQUIPTO Metal Shelving Unit, 18"D x 36"W x 84"H, 7 Shelves, Steel (663-7S-GY)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 34 in D x 65 1/2 in H x 34 in W, 8 Shelves, Gray (1308-95)
- TRITON PRODUCTS 1-3/4 In. I.D. Steel Closed Hammer/Pliers Holder for LocBoard 5 Pack (56201)
- QUANTUM STORAGE SYSTEMS Blue Plastic Bin Cups (QBC112BL)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID181GY)
- QUANTUM STORAGE SYSTEMS Clear Plastic 8 in W, 2 in H (LBL2X8)
- QUANTUM STORAGE SYSTEMS Blue Plastic 18 in L, 11 in W, 1 in H (LID181BL)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window (WUS265)
- QUANTUM STORAGE SYSTEMS clear Plastic Insert Cover (DDC93000CL)
- QUANTUM STORAGE SYSTEMS Yellow Plastic Bin Cups (QBC112YL)
- Quantum Storage Systems Bin & Box Accessories