Shop All Bin & Box Accessories
Quantum Storage Systems
Clear Plastic Bin Window, 6 PK
Mfr # WUS235
Zoro # G4027457
product price: $11.55
/pk 6, $1.93/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- ESD Conductive No
- Used With Bin or Container Style Hang and Stack Bin
- Overall Width 10 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # WUS235
- Zoro # G4027457
- UPC # 651588045275
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Height | 4 3/4 in |
Overall Width | 10 1/4 in |
Overall Length | 10 3/4 in |
For Bin Width | 10 in |
Outside Width | 3 3/4 in |
Details
Color | Clear |
Material | Plastic |
ESD Conductive | No |
Item | Bin Window |
Used With Bin or Container Style | Hang and Stack Bin |
For Bin Type | Hang and Stack Bin |
Product Type | Bin Window |
Number of Windows | 6 |
Compatible Manufacturer Model Number | QUS235 |
Description
Bin Window, For Bin Type Hang and Stack Bin, Material Plastic, Overall Height 4 3/4 in, Overall Width 10 1/4 in, Compatible Manufacturer Model Number QUS235, Color Clear, For Bin Width 10 in, Number of Windows 6, Product Type Bin Window, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Sky Tower Display w/ 22"W x 28"H Snap Frame & Steel Brochure Shelf (300291-SLV)
- DURHAM MFG Durham Steel Storage Parts Drawer Cabinet 004-95 - 9 Drawers (004-95)
- AZAR DISPLAYS Three Tier Revolving Dislplay 13.5"H x 11"Dia. - round slot 1"dia (225035)
- HALLOWELL 16 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HW6CC0478-4CL)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window (WUS265)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window (WUS239/240)
- QUANTUM STORAGE SYSTEMS Black Plastic Label Holder, 4 in L, 2 1/4 in W (ELH445)
- QUANTUM STORAGE SYSTEMS Clear Plastic Label Holder, 3 in L, 1 13/32 in W (PS-LH3CL)
- QUANTUM STORAGE SYSTEMS Blue Plastic 23-1/2 in L, 15-1/2 in W, 1 in H (LID241BL)
- QUANTUM STORAGE SYSTEMS Lid Fits Totes SNT225, SNT230, Clear (LID231CL)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV240)
- Quantum Storage Systems Bin & Box Accessories