Shop All Bin & Box Accessories
Quantum Storage Systems
Clear Plastic Bin Window, 4 PK
Mfr # WUS953/973
Zoro # G4770035
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- ESD Conductive No
- Overall Width 11 in
- Used With Bin or Container Style Hopper Bin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WUS953/973
- Zoro # G4770035
- UPC # 651588046791
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Width | 11 in |
Overall Height | 10 in |
Overall Length | 9 in |
For Bin Width | 8 7/8 in |
Outside Width | 5 in |
Details
Color | Clear |
Material | Plastic |
ESD Conductive | No |
Item | Bin Window |
Used With Bin or Container Style | Hopper Bin |
For Bin Type | Stack Bin |
Product Type | Bin Window |
Compatible Manufacturer Model Number | QUS953, QUS973 |
Number of Windows | 4 |
Description
Bin Window, For Bin Type Stack Bin, Material Plastic, Overall Height 10 in, Overall Width 11 in, Compatible Manufacturer Model Number QUS953, QUS973, Color Clear, For Bin Width 8 7/8 in, Number of Windows 4, Product Type Bin Window, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEX FLOW CELL 28 in 3 Shelves, Blue (FCMTPS40283)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 18 1/4 in W, 12 in H, 23 7/8 in L, Clear (QUS955CL)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 in L, 6 1/2 in W, 6 3/4 in H, 6 PK (DUS239)
- ZORO SELECT Shelf Divider 36"x6-1/4", Chrome, 2PK (5GRP4)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window, 4 PK (WUS952)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID241GY)
- QUANTUM STORAGE SYSTEMS Red Plastic 23-1/2 in L, 19-1/2 in W, 1 in H (LID231 RD)
- QUANTUM STORAGE SYSTEMS Blue Plastic 5-1/4 in W, 3 in H (QBC112BL)
- QUANTUM STORAGE SYSTEMS Yellow Plastic Accessory (QBC111YL)
- QUANTUM STORAGE SYSTEMS Yellow Plastic Bin Cups (QBC111YL)
- QUANTUM STORAGE SYSTEMS Red Plastic 23-1/2 in L, 15-1/2 in W, 1 in H (LID241RD)
- Quantum Storage Systems Bin & Box Accessories