Shop All Bin & Box Accessories
Quantum Storage Systems
Clear Plastic Bin Window, 4 PK
Mfr # WUS952
Zoro # G3985721
product price: $12.99
/pk 4, $3.25/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- ESD Conductive No
- Overall Width 9 in
- Used With Bin or Container Style Hopper Bin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # WUS952
- Zoro # G3985721
- UPC # 651588046777
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Width | 9 in |
Overall Height | 5 in |
Overall Length | 9 in |
For Bin Width | 9 in |
Outside Width | 5 in |
Details
Color | Clear |
Material | Plastic |
ESD Conductive | No |
Item | Bin Window |
Used With Bin or Container Style | Hopper Bin |
For Bin Type | Stack Bin |
Product Type | Bin Window |
Compatible Manufacturer Model Number | QUS952 |
Number of Windows | 4 |
Description
Bin Window, For Bin Type Stack Bin, Material Plastic, Overall Height 5 in, Overall Width 9 in, Compatible Manufacturer Model Number QUS952, Color Clear, For Bin Width 9 in, Number of Windows 4, Product Type Bin Window, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Tip-Out Bin Beige (06704)
- GLOBAL EQUIPMENT Pallet Rack Beam 96"Lx4-1/16"H Unslotted 5030 Lb Cap/Pr (2 pcs) (245972)
- TOUGH GUY Drum Bung/Plug Wrench, Alum, 10 1/2 In L (7200)
- ALATERRE FURNITURE Pomona 36"H Metal and Solid Wood Wall Shelf (AMBA5520)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window, 4 PK (WUS953/973)
- QUANTUM STORAGE SYSTEMS Clear Dust Cover Acrylic Inlays (DDC92000CL)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (LID191CL)
- QUANTUM STORAGE SYSTEMS Inlay Mat, 24 x 48 in. (2448SM)
- QUANTUM STORAGE SYSTEMS Gray Plastic 23-1/2 in L, 19-1/2 in W, 1 in H (LID231 GY)
- QUANTUM STORAGE SYSTEMS Gray Plastic 22-1/2 in L, 17-1/2 in W, 1 in H (COV93000GY)
- MOLDED FIBERGLASS White Fiberglass Lid (9221185269)
- Quantum Storage Systems Bin & Box Accessories