Shop All Bin & Box Accessories
Quantum Storage Systems
Clear Plastic Bin Window, 12 PK
Mfr # WUS242
Zoro # G4806882
product price: $26.69
/pk 12, $2.22/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- ESD Conductive No
- Used With Bin or Container Style Hang and Stack Bin
- Overall Width 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # WUS242
- Zoro # G4806882
- UPC # 651588121917
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Height | 2 1/2 in |
Overall Width | 8 1/2 in |
Overall Length | 8 1/2 in |
For Bin Width | 6 3/4 in |
Outside Width | 2 1/2 in |
Details
Color | Clear |
Material | Plastic |
ESD Conductive | No |
Item | Bin Window |
Used With Bin or Container Style | Hang and Stack Bin |
Product Type | Bin Window |
For Bin Type | Hang and Stack Bin |
Number of Windows | 12 |
Compatible Manufacturer Model Number | QUS242 |
Description
Bin Window, For Bin Type Hang and Stack Bin, Material Plastic, Overall Height 2 1/2 in, Overall Width 8 1/2 in, Compatible Manufacturer Model Number QUS242, Color Clear, For Bin Width 6 3/4 in, Number of Windows 12, Product Type Bin Window, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT DRUM VENT, SINGLE ACTION, PE AND STEEL (08005)
- EAGLE MFG Open Head Transport Drum, Polyethylene, 14 gal, Unlined, Blue (1610MBGF)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 17 in W, 12 in H, 21 in L, Blue (SN2117-12 Blue)
- LORELL Narrow Steel Shelving 60" Height x 30" Width x 12" Depth (66964)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window (WUS230/234)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window, 12 PK (WUS221)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV210)
- QUANTUM STORAGE SYSTEMS Black Polyurethane Wheel Mobile Kit (QFS400)
- QUANTUM STORAGE SYSTEMS Red Plastic 19-1/2 in L, 15-1/2 in W, 1 in H (LID191RD)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID201GY)
- MOLDED FIBERGLASS Red Fiberglass Lid (9201185280)
- Quantum Storage Systems Bin & Box Accessories