Shop All Bin & Box Accessories
Quantum Storage Systems
Clear Plastic Bin Window, 12 PK
Mfr # WUS224
Zoro # G3907836
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- ESD Conductive No
- Overall Height 3 3/4 in
- Overall Width 10 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WUS224
- Zoro # G3907836
- UPC # 651588045213
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Height | 3 3/4 in |
Overall Width | 10 1/4 in |
Overall Length | 4 in |
For Bin Width | 3 1/4 in |
Outside Width | 2 3/4 in |
Overall WxH | 10 1/4 in x 3 3/4 in |
Details
Color | Clear |
Material | Plastic |
ESD Conductive | No |
Item | Bin Window |
Used With Bin or Container Style | Hopper Bin |
Product Type | Bin Window |
For Bin Type | Hang and Stack Bin |
Number of Windows | 12 |
Compatible Manufacturer Model Number | QUS224 |
Description
Bin Window, For Bin Type Hang and Stack Bin, Material Plastic, Overall Height 3 3/4 in, Overall Width 10 1/4 in, Compatible Manufacturer Model Number QUS224, Color Clear, For Bin Width 3 1/4 in, Number of Windows 12, Product Type Bin Window, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Divider, Black, 5 5/8 in L, 5 5/8 in W, 4 3/8 in H, 6 PK (41460)
- 80/20 Tee Connector, 3 Way, Width 1 In (9230)
- LYON ModDrwrCab, 44.25"x30"x28", Blue, 6Drwr (X6M4930301008IL)
- 80/20 End Cap, For 40-4040/40-4040-LITE, PK2 (40-2030-2)
- QUANTUM STORAGE SYSTEMS Red Plastic 23-1/2 in L, 19-1/2 in W, 1 in H (LID231 RD)
- QUANTUM STORAGE SYSTEMS Clear Dust Cover Acrylic Inlays (DDC92000CL)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window, 6 PK (WMS531)
- QUANTUM STORAGE SYSTEMS Clear Plastic 4-1/8 in W, 4 in H (WUS224)
- QUANTUM STORAGE SYSTEMS Blue Plastic 23-1/2 in L, 15-1/2 in W, 1 in H (LID241BL)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID201GY)
- CARLISLE FOODSERVICE White Polypropylene Tote Box Lid (N4401202)
- Quantum Storage Systems Bin & Box Accessories