Shop All Bin & Box Accessories
Quantum Storage Systems
Clear Plastic 5 in W, 3 in H
Mfr # LBL3X5
Zoro # G908639231
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- Height 3 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # LBL3X5
- Zoro # G908639231
- UPC # 651588012079
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Height | 3 in |
Width | 5 in |
Details
Color | Clear |
Material | Plastic |
Description
This clear label holder attaches securely with hook-and-loop fasteners to any size container allowing easy identification.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 58 in W, 48 in D, Gray, Powder Coated Finish, Gauge: 4 (D4858EA4A2)
- SUNCAST Decor Resin Hose Pot (HPL100)
- NEXEL ESD, 4 Tier, Wire Shelving Starter Unit, 48W x 12D x 54H (12485ESD)
- KENAURD Kenaurd: Profile Cylinder “ Single Sided “ Thumb Turn “ 90MM - 26D “ Satin Chrome - SC1 (KEPCR-90-26D-SC1)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID181GY)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window, 12 PK (WUS242)
- QUANTUM STORAGE SYSTEMS Label Holder, Clear, 14 in., for Baskets (BLH14C)
- QUANTUM STORAGE SYSTEMS Red Plastic 23-1/2 in L, 15-1/2 in W, 1 in H (LID241RD)
- QUANTUM STORAGE SYSTEMS Black Plastic Lid (COV93000CO)
- QUANTUM STORAGE SYSTEMS Clear Plastic Label Holder, 5 in L, 3 in W (QDL-2115)
- AKRO-MILS Clear Plastic Bin Cups (30102)
- Quantum Storage Systems Bin & Box Accessories