Shop All Bin & Box Accessories
Quantum Storage Systems
Clear Plastic 4-1/8 in W, 4 in H
Mfr # WUS224
Zoro # G708646477
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 4 in
- Type Accessory
- Depth 10-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # WUS224
- Zoro # G708646477
- UPC # 651588040126
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Height | 4 in |
Width | 4-1/8 in |
Depth | 10-7/8 in |
Details
Color | Clear |
Material | Plastic |
Type | Accessory |
Description
Helps to maximize storage space and prevent spillage while organizing parts. Easily snaps into place. Allows for quick identification.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 72-5/8"W x 84"H, 4 Shelves, Steel (ZV7-7218S-4D SAND)
- TENNSCO Upright Assembly, Steel, 16 ga., Sand (UPA-120)
- 80/20 End Cap, For 1030, PK2 (2026-2)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Unlined, Black (CQ5506)
- QUANTUM STORAGE SYSTEMS Yellow Plastic 2-3/4 in W, 3 in H (QBC112YL)
- QUANTUM STORAGE SYSTEMS Blue Plastic 5-1/4 in W, 3 in H (QBC112BL)
- QUANTUM STORAGE SYSTEMS Black Polyurethane Wheel Mobile Kit (QFS400)
- QUANTUM STORAGE SYSTEMS Red Plastic 29-1/2 in L, 19-1/2 in W, 1 in H (LID301RD)
- QUANTUM STORAGE SYSTEMS Blue Plastic Label Tag, 3 in L, 1 3/8 in W (PS-LH3BL)
- QUANTUM STORAGE SYSTEMS Tip Out Bin Set, 669, Gray (QTB669GY)
- CAMBRO Translucent Polypropylene Seal Covers (CASFC12SCPP190)
- Quantum Storage Systems Bin & Box Accessories