Shop All Bin & Box Accessories
Quantum Storage Systems
Clear Plastic 22-1/2 in L, 17-1/2 in W, 1 in H
Mfr # DDC93000CL
Zoro # G608639258
Sold in multiples of 3 for $92.55
$92.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- Length 22-1/2 in
- Height 1 in
- Width 17-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # DDC93000CL
- Zoro # G608639258
- UPC # 651588033029
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Length | 22-1/2 in |
Height | 1 in |
Width | 17-1/2 in |
Details
Color | Clear |
Material | Plastic |
Type | Lid |
Description
Clear Dust Cover Inlays keep stored items visible while protecting against airborne dust and other contaminants.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Straight Wall Container, Gray, Plastic, 48 in L, 15 in W, 10 3/4 in H, 3.5 cu ft Volume Capacity (SO4815-11 Grey)
- ZORO SELECT Adapter, Polypropylene, Black, 2 In. W (A2FNPTQD2-E)
- AKRO-MILS Shelf Storage Bin, Plastic, Blue, 6 PK (30174BLUE)
- ZICO Standard Spring Clip, PK4 (CL 1.00)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV235)
- QUANTUM STORAGE SYSTEMS Gray Plastic 16-1/2 in L, 10-7/8 in W, 1 in H (COV92000GY)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window, 6 PK (WUS235)
- QUANTUM STORAGE SYSTEMS Red Plastic Lid (LID191RD)
- QUANTUM STORAGE SYSTEMS Blue Plastic 16-1/2 in L, 10-7/8 in W, 1 in H (COV92000BL)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window (WUS976)
- AKRO-MILS Clear Polycarbonate Supply Bin Lid, 4.1" W, 3.3" H (AKM305A4)
- Quantum Storage Systems Bin & Box Accessories