Shop All Bin & Box Accessories
Quantum Storage Systems
Clear Plastic 19 in W, 12 in H
Mfr # WGH700
Zoro # G008646474
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- Height 12 in
- Width 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WGH700
- Zoro # G008646474
- UPC # 651588041215
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Height | 12 in |
Width | 19 in |
Details
Color | Clear |
Material | Plastic |
Description
The WGH700 clear window is designed for use with Clear-View giant stack containers. It is designed to fit into the molded in slot at the front of the bin.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 72-5/8"W x 84"H, 5 Shelves, Steel (ZB7-7218S-5D)
- LITTLE GIANT Adjustable Workbench, 4000 lb., 30 x 72" (WST1-3072-AH)
- HUSKY Pallet Rack Decking, 48inx46in (4846A4)
- PLANO Freestanding Plastic Shelving Unit, Open Style, 14 in D, 22 in W, 48 in H, 4 Shelves, White (PLA9177SB)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID181GY)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID191GY)
- QUANTUM STORAGE SYSTEMS Gray Plastic 18 in L, 11 in W, 1 in H (LID181GY)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window (WUS230/234)
- QUANTUM STORAGE SYSTEMS Blue Plastic 18 in L, 11 in W, 1 in H (LID181BL)
- QUANTUM STORAGE SYSTEMS Blue Plastic Bin Cups (QBC112BL)
- WEATHER GUARD Itemizer Drawer Unit (316-3)
- Quantum Storage Systems Bin & Box Accessories