Shop All Bin & Box Accessories
Quantum Storage Systems
Clear Plastic 16 in W, 11 in H
Mfr # WUS270
Zoro # G108646466
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WUS270
- Zoro # G108646466
- UPC # 651588045411
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Height | 11 in |
Width | 16 in |
Details
Color | Clear |
Material | Plastic |
Description
Allows for quick identification. Helps to maximize storage space and prevent spillage while organizing parts. Easily snaps into place.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 5 1/2 in W, 5 in H, 14 3/4 in L, Black (QUS234BR)
- DURHAM MFG Mobile Service Bench, 24 In. L, 42 In. W (2211A-TH-LU-95)
- SANDUSKY LEE Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Dark Gray (TA4R362472-02)
- GLOBAL EQUIPMENT Louvered Wall Panel Without Bins 18x19 Gray Price for pack of 4 (550148)
- QUANTUM STORAGE SYSTEMS Clear Plastic 22-1/2 in L, 17-1/2 in W, 1 in H (COV93000CL)
- QUANTUM STORAGE SYSTEMS Yellow Plastic Label Tag, 3 in L, 1 3/8 in W (PS-LH3YL)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID301BL)
- QUANTUM STORAGE SYSTEMS Window for Container, 6 PK (WUS951)
- QUANTUM STORAGE SYSTEMS Black Plastic Lid (COV92000CO)
- QUANTUM STORAGE SYSTEMS DG Cover, Clear, 10-7/8 x 8-1/4 in., PK10 (COV91000CL)
- QUANTUM STORAGE SYSTEMS Black Plastic Lid (COV91000CO)
- Quantum Storage Systems Bin & Box Accessories