Shop All Bin & Box Accessories
Quantum Storage Systems
Clear Plastic 11 in W, 5 in H
Mfr # WUS235
Zoro # G508646462
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- Height 5 in
- Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WUS235
- Zoro # G508646462
- UPC # 651588045275
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Height | 5 in |
Width | 11 in |
Details
Color | Clear |
Material | Plastic |
Description
Helps to maximize storage space and prevent spillage while organizing parts. Easily snaps into place. Allows for quick identification.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Clear Plastic Bin Lid (30221CRY)
- STALWART Stalwart 65-GG-70 Compact Portable Gun Safe Combination Lock Box (65-GG-70)
- ZORO SELECT 10 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 11 5/8 in L, Green (30120GREENBLANK)
- ZORO SELECT Utility Drum Top, Cease-Fire, Red, Metal (26330)
- QUANTUM STORAGE SYSTEMS Black Plastic Label Holder, 4 in L, 2 1/4 in W (ELH410)
- QUANTUM STORAGE SYSTEMS Inlay Mat, 24 x 48 in. (2448SM)
- QUANTUM STORAGE SYSTEMS Black Plastic Lid (COV92000CO)
- QUANTUM STORAGE SYSTEMS Clear Window For 24" Hulk Container QUS957 (WUS957)
- QUANTUM STORAGE SYSTEMS White Plastic Lid (LID2417WT)
- QUANTUM STORAGE SYSTEMS Clear Plastic Label Holder, 5 in L, 3 in W (QDL-2115)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window (WUS265)
- Quantum Storage Systems Bin & Box Accessories