Shop All Bin & Box Accessories
Quantum Storage Systems
Clear Plastic 10-7/8 in L, 8-1/4 in W, 1 in H
Mfr # DDC91000CL
Zoro # G708639240
Sold in multiples of 10 for $162.90
$162.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- Length 10-7/8 in
- Height 1 in
- Width 8-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # DDC91000CL
- Zoro # G708639240
- UPC # 651588032985
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Length | 10-7/8 in |
Height | 1 in |
Width | 8-1/4 in |
Details
Color | Clear |
Material | Plastic |
Type | Lid |
Description
Clear Dust Cover Inlays keep stored items visible while protecting against airborne dust and other contaminants.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Not Specified Interlocking Storage Bin, Polystyrene, 2-3/4 in W, 2-1/2 in H, 11 in L, Gray (IDR201GY)
- TRESTON Spacemiser for 551/554 Ser, Holds 12 Cabinets (12-550ESD)
- KRUEGER Therma Level Gauge, Tank Depth 48", 2"NPT (H-2-48)
- AKRO-MILS AkroMils Divider 40239 For AkroBin Stacking Bin 184814 (40239)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID241GY)
- QUANTUM STORAGE SYSTEMS Black Plastic Lid (COV91000CO)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID201GY)
- QUANTUM STORAGE SYSTEMS Clear Plastic Stack Bin, 5 in L, 3 in W (SNH010)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window, 6 PK (WMS531)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID241BL)
- CRAFTSMAN Plastic Large & Small Drawer Bin System, 14.235 in W, 14.235 H (CMST40739)
- Quantum Storage Systems Bin & Box Accessories