Shop All Bin & Box Accessories
Quantum Storage Systems
Clear Plastic 10-7/8 in L, 8-1/4 in W, 1 in H
Mfr # COV91000CL
Zoro # G508619954
Sold in multiples of 10 for $86.90
$86.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- Length 10-7/8 in
- Height 1 in
- Width 8-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # COV91000CL
- Zoro # G508619954
- UPC # 651588008249
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Length | 10-7/8 in |
Height | 1 in |
Width | 8-1/4 in |
Details
Color | Clear |
Material | Plastic |
Type | Lid |
Description
Clear cover for dividable grid container. 10-7/8L x 8-1/4W.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Tote, Wheeled, Capacity 120 Lb (1TCY5)
- ZORO SELECT Wire Shelving, 18"D x 60"W x 74"H, 4 Shelves, Chrome (2HGK7)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 6 in H, 23 5/8 in L, Red (QSB205RD)
- ECONOCO Rectangular Tubing 48"L, Black, 10PK (REMAB4)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID2516-8BL)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window (WUS955/975)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window, 12 PK (WUS221)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window (WUS239/240)
- QUANTUM STORAGE SYSTEMS Blue Plastic 19-1/2 in L, 13-1/2 in W, 1 in H (LID201BL)
- QUANTUM STORAGE SYSTEMS Lid Fits Totes SNT225, SNT230, Clear (LID231CL)
- QUANTUM STORAGE SYSTEMS Blue Plastic 23-1/2 in L, 15-1/2 in W, 1 in H (LID241BL)
- Quantum Storage Systems Bin & Box Accessories