Shop All Bin & Box Accessories
This Product is Discontinued
Quantum Storage Systems
Blue Tint Polypropylene Conductive ESD Label Holder, 8" L, 5" W (Discontinued)
Mfr # LBL5X8CO
Zoro # G2193344
This Product is Discontinued
Key Features
- Color Blue Tint
- Material Polypropylene
- Length 8"
- Width 5"
- Finish Flat Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # LBL5X8CO
- Zoro # G2193344
- UPC # 651588012130
- Country of Origin Unknown
- Category Bin & Box Accessories
Dimensions
Length | 8" |
Width | 5" |
Details
Color | Blue Tint |
Material | Polypropylene |
Item | Conductive ESD Label Holder |
Finish | Flat Blue |
Thickness | 1/32" |
Description
Conductive ESD Label Holder, Color Blue Tint, Finish Flat Blue, Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.