Shop All Bin & Box Accessories
Quantum Storage Systems
Blue Polypropylene Storage Tote Box Cover
Mfr # COV93000BL
Zoro # G2392471
Sold in multiples of 3 for $32.25
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Polypropylene
- ESD Conductive No
- Overall Length 22-1/2 in
- Overall Width 17-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # COV93000BL
- Zoro # G2392471
- UPC # 651588008218
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Length | 22-1/2 in |
Overall Width | 17-1/2 in |
Details
Color | Blue |
Material | Polypropylene |
ESD Conductive | No |
Item | Storage Tote Box Cover |
Description
DG Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Shelf Storage Bin, 11.15 in W, 10.5 in H, 10.5 in L, Beige (806935AWW)
- ORBIS Black Attached Lid Container, Plastic, 13.46 gal Volume Capacity (FP182 Black Recycled)
- QUANTUM STORAGE SYSTEMS 70 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 18 in L, Black (SSB463BK)
- INVAL Garage Storage System (GS-GP50)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window (WUS265)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID2516-8GY)
- QUANTUM STORAGE SYSTEMS DG Cover, Clear, 22-1/2 x 17-1/2 in., PK3, 3 PK (COV93000CL)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID231BL)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID1711GY)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID201BL)
- QUANTUM STORAGE SYSTEMS Clear Plastic 4-1/8 in W, 4 in H (WUS224)
- Quantum Storage Systems Bin & Box Accessories