Shop All Bin & Box Accessories
Quantum Storage Systems
Blue Plastic Lid
Mfr # LID241BL
Zoro # G3816294
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Used With Bin or Container Style Stack and Nest Container
- For Container Type Stack and Nest Container
- Shape Rectangular
- Lid Type Snap-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # LID241BL
- Zoro # G3816294
- UPC # 651588012659
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Length | 24 3/16 in |
Overall Width | 16 in |
Overall LxW | 24 1/4 in x 16 in |
Outside Width | 16 in |
Details
Color | Blue |
Material | Plastic |
Item | Lid |
Used With Bin or Container Style | Stack and Nest Container |
For Container Type | Stack and Nest Container |
Shape | Rectangular |
Lid Type | Snap-On |
Compatible Manufacturer Model Number | SNT240 |
Description
Lid, Color Blue, Compatible Grainger Part Number 9KG35, Compatible Manufacturer Model Number SNT240, Material Plastic, Overall Diameter Not Applicable, Overall Length 24 1/4 in, Overall Width 16 in, Shape Rectangular, Standards FDA Compliant, USDA Approved, For Container Type Stack and Nest Container, Lid Type Snap-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT 60x36 Adjustable Height Workbench C-Channel Leg - Shop Top Square Edge Gray (183163)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R362472-02)
- TENNSCO Boltless Shelf, 24"D x 48"W, Carbon Steel (ZAES-4824D)
- 80/20 Drop In T-Nut, 1/4-20, 1/4 Turn (3933)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID191GY)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID231GY)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID201GY)
- QUANTUM STORAGE SYSTEMS Repl. Bin Cup for Mfr. No. QTB309, Clear (QTB309CUP)
- QUANTUM STORAGE SYSTEMS clear Plastic Insert Cover (DDC93000CL)
- QUANTUM STORAGE SYSTEMS Blue Plastic 5-1/4 in W, 3 in H (QBC112BL)
- QUANTUM STORAGE SYSTEMS Nesting Parts Bin, 10-1/4"X7-1/2"X6", Black (NPB1076BK)
- Quantum Storage Systems Bin & Box Accessories