Quantum Storage Systems

Blue Plastic Lid


product price: $9.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Plastic
  • Used With Bin or Container Style Stack and Nest Container
  • Shape Rectangular
  • For Container Type Stack and Nest Container
  • Lid Type Snap-On
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 15 1/2 in
Overall Length 19 1/2 in
Overall LxW 19 1/2 in x 15 1/2 in
Outside Width 15 1/2 in

Details

Color Blue
Material Plastic
Item Lid
Used With Bin or Container Style Stack and Nest Container
Shape Rectangular
For Container Type Stack and Nest Container
Lid Type Snap-On
Compatible Manufacturer Model Number SNT190, SNT195

Description

Lid, Color Blue, Compatible Grainger Part Number 9CCL6, 9U350, Compatible Manufacturer Model Number SNT190, SNT195, Material Plastic, Overall Diameter Not Applicable, Overall Length 19 1/2 in, Overall Width 15 1/2 in, Shape Rectangular, Standards FDA Compliant, USDA Approved, For Container Type Stack and Nest Container, Lid Type Snap-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.