Shop All Bin & Box Accessories
Quantum Storage Systems
Blue Plastic Label Tag, 3 in L, 1 3/8 in W
Mfr # PS-LH3BL
Zoro # G1577655
product price: $28.65
/pk 25, $1.15/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 3 in
- Width 1 3/8 in
- Thickness 1/32 in
- Finish Flat Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # PS-LH3BL
- Zoro # G1577655
- UPC # 651588280539
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Length | 3 in |
Width | 1 3/8 in |
Overall Width | 1 3/8 in |
Overall Length | 3 in |
Details
Item | Label Tag |
Color | Blue |
Material | Plastic |
Thickness | 1/32 in |
Finish | Flat Blue |
Series | PS |
Product Type | Label Holder |
Label Attachment Type | Hanging Adhered |
For Use With | Wire Shelving and Mesh Baskets |
Number of Label Holders | 25 |
Label Holder Style | Label Adhered |
Label Holder Mounting Type | Hanging |
Description
Label Tag, Color Blue, Label Attachment Type Adhered, Material Plastic, Mounting Type Hanging, Number of Label Holders 25, Overall Length 3 in, Overall Width 1 3/8 in, Product Type Label Holder, Series PS, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Liner, 16 gal., 25-1/2InLx14InW, PK50 (G059-1600)
- SANDUSKY LEE 24 ga. ga. Steel Storage Cabinet, 30 in W, 72 in H, Stationary (VF31301872-02)
- ZORO SELECT Structural Pipe Fitting, Swivel Flange, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength (30LX06)
- EKENA MILLWORK Morris Steel Bracket, Powder Coated Black 3"W x 16"D x 16"H (BKTM03X16X16MOPBL)
- QUANTUM STORAGE SYSTEMS Yellow Plastic Label Tag, 3 in L, 1 3/8 in W (PS-LH3YL)
- QUANTUM STORAGE SYSTEMS Green Plastic Label Tag, 3 in L, 1 3/8 in W (PS-LH3GN)
- QUANTUM STORAGE SYSTEMS Blue Plastic 5-1/4 in W, 3 in H (QBC112BL)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (LID191CL)
- QUANTUM STORAGE SYSTEMS Red Plastic Lid (LID191RD)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window, 6 PK (WUS235)
- PARTNERS BRAND Bin Cups, Yellow, 48 PK (BINC523Y)
- Quantum Storage Systems Bin & Box Accessories