Shop All Bin & Box Accessories
Quantum Storage Systems
Blue Plastic Bin Cups
Mfr # QBC111BL
Zoro # G4771067
product price: $0.69
/ea
Sold in multiples of 48 for $33.12
$33.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- ESD Conductive No
- Overall Width 1 3/4 in
- Used With Bin or Container Style Shelf Bin
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # QBC111BL
- Zoro # G4771067
- UPC # 651588015155
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Length | 3 1/4 in |
Overall Width | 1 3/4 in |
Overall Height | 3 in |
Overall WxH | 1 3/4 in x 3 in |
Outside Width | 1 3/4 in |
Details
Color | Blue |
Material | Plastic |
ESD Conductive | No |
Item | Bin Cups |
Used With Bin or Container Style | Shelf Bin |
Series | QBC111 |
Product Type | Bin Cup |
Weight Capacity | 0.6 lb |
Electrostatic Discharge | No |
For Container Type | Shelf Bin |
Compatible Manufacturer Model Number | QSB100, QSB101, QSB102, QSB103, QSB104, QSB105, QSB106, QSB107, QSB108, QSB109, QSB110, QSB114, QSB116, QSB201, QSB202, QSB203, QSB204, QSB205, QSB206, QSB207, QSB208, QSB209, QSB210, QSB214, QSB216, QSB801, QSB801CL, QSB802, QSB802CL, QSB803, QSB803CL, QSB804, QSB804CL, QSB805, QSB805CL, QSB806, QSB806CL, QSB807, QSB807CL, QSB808, QSB808CL, QSB809, QSB809CL, QSB810, QSB810CL, QSB814, QSB814CL, QSB816, QSB816CL |
Description
Bin Cups, Color Blue, Compatible Grainger Part Number 1NTX4, 1NTY3, 2ZMN8, 2ZMP1, 2ZMP7, 2ZMR7, 2ZMR8, 2ZMT2, 2ZMT3, 2ZMU7, 2ZMU8, 33Z285, 33Z286, 33Z287, 49H202, 49H203, 49H204, 49H205, 49H206, 49H207, 49H209, 49H210, 49H211, 49H212, 49H214, 49H216, 49H223, 6ECF4, 8C790, 8NEH7, 8RPC3, 8TT52, 8UMC6, 8Y081, 9CHP9, 9CHR2, 9CHR8, 9DUW7, 9DUX0, 9G044, 9HZT0, 9LG54, 9ME43, 9NPN0, 9NPN2, 9TZU8, 9WJR7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Black 10 S 8 Hole Joining Plate (4165-BLACK)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 11 5/8 in L, Ivory (QSB101IV)
- TRESTON Hook Set, Mfr. No. (10) R1 - 853207-51 (855004-51)
- FAZTEK Floor Mount Foot, 1 In (10FF5611)
- QUANTUM STORAGE SYSTEMS Yellow Plastic Bin Cups (QBC111YL)
- QUANTUM STORAGE SYSTEMS Yellow Plastic Bin Cups (QBC112YL)
- QUANTUM STORAGE SYSTEMS Blue Plastic Bin Cups (QBC112BL)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID2516-8BL)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID2516-8GY)
- QUANTUM STORAGE SYSTEMS Gray Plastic 18 in L, 11 in W, 1 in H (LID181GY)
- QUANTUM STORAGE SYSTEMS Red Plastic 23-1/2 in L, 15-1/2 in W, 1 in H (LID241RD)
- Quantum Storage Systems Bin & Box Accessories