Shop All Bin & Box Accessories
Quantum Storage Systems
Blue Plastic Accessory
Mfr # QBC111BL
Zoro # G308621935
product price: $1.15
/ea
Sold in multiples of 48 for $55.20
$55.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Depth 1-3/4 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # QBC111BL
- Zoro # G308621935
- UPC # 651588015155
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Depth | 1-3/4 in |
Overall Height | 3 in |
Details
Color | Blue |
Material | Plastic |
Item | Accessory |
Description
Fits snugly inside stacking bins to create separate compartments. Excellent for organizing small parts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Starter Bulk Storage Rack, 48 in D, 60 in W, 3 Shelves, Dove Gray (DD67225SD)
- BSC PREFERRED 48 x 40 x 5-1/2'' Industrial Plastic Pallet (CPP330)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-2409-12HG)
- RUBBERMAID Commercial Brute 14 Gal. Gray Storage Tote with Lid (FG9S3000GRAY)
- QUANTUM STORAGE SYSTEMS Yellow Plastic Accessory (QBC111YL)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window (WUS230/234)
- QUANTUM STORAGE SYSTEMS Red Plastic 23-1/2 in L, 19-1/2 in W, 1 in H (LID231 RD)
- QUANTUM STORAGE SYSTEMS Blue Plastic Label Tag, 3 in L, 1 3/8 in W (PS-LH3BL)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV210)
- QUANTUM STORAGE SYSTEMS Black Polyurethane Wheel Mobile Kit (QFS400)
- REMCO White Plastic Bulk Container Pallet (6923)
- Quantum Storage Systems Bin & Box Accessories