Shop All Bin & Box Accessories
Quantum Storage Systems
Blue Plastic 5-1/4 in W, 3 in H
Mfr # QBC112BL
Zoro # G008646467
product price: $1.75
/ea
Sold in multiples of 48 for $84.00
$84.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 3 in
- Type Accessory
- Depth 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # QBC112BL
- Zoro # G008646467
- UPC # 651588013724
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Height | 3 in |
Width | 5-1/4 in |
Depth | 2-3/4 in |
Details
Color | Blue |
Material | Plastic |
Type | Accessory |
Description
Excellent for organizing small parts. Fits snugly inside stacking bins to create separate compartments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (356-4822M)
- 80/20 3 Hole Joining Strip (45-4306)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Not Specified, 22-1/2 in L, 17-1/2 in W, 6 in H (DG93060GY)
- ZORO SELECT Drum Faucet, 3/4 In, Self-Closing (272080)
- QUANTUM STORAGE SYSTEMS Yellow Plastic 2-3/4 in W, 3 in H (QBC112YL)
- QUANTUM STORAGE SYSTEMS Clear Plastic 4-1/8 in W, 4 in H (WUS224)
- QUANTUM STORAGE SYSTEMS Silver Steel Stacking Bracket, 1 PR (HMB520C)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID241GY)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID1711GY)
- QUANTUM STORAGE SYSTEMS Silver Steel Stacking Bracket, 1 PR (HMB530/535C)
- QUANTUM STORAGE SYSTEMS Clear Plastic Label Holder, 5 in L, 3 in W (QDL-2115)
- Quantum Storage Systems Bin & Box Accessories