Shop All Bin & Box Accessories
Quantum Storage Systems
Blue Plastic 29-1/2 in L, 19-1/2 in W, 1 in H
Mfr # LID301BL
Zoro # G008613155
product price: $47.99
/ea
Sold in multiples of 3 for $143.97
$143.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Plastic
- Length 29-1/2 in
- Height 1 in
- Width 19-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # LID301BL
- Zoro # G008613155
- UPC # 651588309698
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Length | 29-1/2 in |
Height | 1 in |
Width | 19-1/2 in |
Details
Color | Blue |
Material | Plastic |
Type | Lid |
Description
For use with SNT300.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Safety Faucet, Self-Closing, Brass (08902)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 63"H, 4 Shelves, Chrome (1PGE9)
- 80/20 Lift-Off Hinge Right Notab Nylon Blk (12104)
- DURHAM MFG Drawer Bearing Rack (307B-95-D933)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window (WUS976)
- QUANTUM STORAGE SYSTEMS Silver Steel Stacking Bracket, 1 PR (HMB520C)
- QUANTUM STORAGE SYSTEMS Gray Plastic 22-1/2 in L, 17-1/2 in W, 1 in H (COV93000GY)
- QUANTUM STORAGE SYSTEMS Red Plastic 19-1/2 in L, 15-1/2 in W, 1 in H (LID191RD)
- QUANTUM STORAGE SYSTEMS Gray Plastic 23-1/2 in L, 19-1/2 in W, 1 in H (LID231 GY)
- QUANTUM STORAGE SYSTEMS Repl. Bin Cup for Mfr. No. QTB309, Clear (QTB309CUP)
- ORBIS Gray Plastic Lid (RCSO2422-1 GREY)
- Quantum Storage Systems Bin & Box Accessories