Shop All Bin & Box Accessories
Quantum Storage Systems
Blue Plastic 23-1/2 in L, 19-1/2 in W, 1 in H
Mfr # LID231 BL
Zoro # G008613124
Sold in multiples of 3 for $84.45
$84.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Plastic
- Length 23-1/2 in
- Height 1 in
- Width 19-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # LID231 BL
- Zoro # G008613124
- UPC # 651588309650
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Length | 23-1/2 in |
Height | 1 in |
Width | 19-1/2 in |
Details
Color | Blue |
Material | Plastic |
Type | Lid |
Description
For use with SNT225/SNT230.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY SAFE 0.28 cu ft Fire Rated Chest Safe, 20 lb, Privacy Key Lock, 6-3/5 in H x 15-2/5 in W x 14-1/3 in D (CFW20201)
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, 90 lb., Gray, PK2 (ALGBRD16X32STLS300)
- 80/20 5 Hole 90 Degree Joining Plate (40-4351)
- QUANTUM STORAGE SYSTEMS Specialty Cabinet, 5-1/4 In. D, 23-5/8 In. W (QTB305WT)
- QUANTUM STORAGE SYSTEMS Yellow Plastic Lid (LID2516-8YL)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID301GY)
- QUANTUM STORAGE SYSTEMS Gray Plastic 22-1/2 in L, 17-1/2 in W, 1 in H (COV93000GY)
- QUANTUM STORAGE SYSTEMS Blue Plastic Label Tag, 3 in L, 1 3/8 in W (PS-LH3BL)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window, 4 PK (WUS952)
- QUANTUM STORAGE SYSTEMS Clear Plastic 8 in W, 2 in H (LBL2X8)
- ROYAL BASKET TRUCKS Black Vinyl Elastic Cover for Cube & Basket Trucks (G20-KKX-VCN)
- Quantum Storage Systems Bin & Box Accessories