Shop All Bin & Box Accessories
Quantum Storage Systems
Black Polyurethane Wheel Mobile Kit
Mfr # QFS400
Zoro # G8312665
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyurethane Wheel
- ESD Conductive No
- Includes Four Casters And One Handle
- Used With Bin or Container Style Tip Out Bin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # QFS400
- Zoro # G8312665
- UPC # 651588018491
- Country of Origin China
- Category Bin & Box Accessories
Dimensions
Overall Height | 4 in |
Overall Width | 4 in |
Overall Length | 12 in |
Caster Wheel Diameter | 3 in |
Outside Width | 4 in |
Details
Color | Black |
Material | Polyurethane Wheel |
ESD Conductive | No |
Item | Mobile Kit |
Includes | Four Casters And One Handle |
Used With Bin or Container Style | Tip Out Bin |
For Bin Type | Tip-Out |
Weight Capacity | 500 lb |
Product Type | Bin Rack Caster Kit |
Caster Wheel Material | Polyurethane |
Number of Casters | 4 |
Compatible Manufacturer Model Number | QFS224-24, QFS248-76, QFS270-72 |
Description
Mobile Kit, Caster Wheel Diameter 3 in, Compatible Grainger Part Number 8ENK5, 8NJX3, 8TXP0, 8W991, 9PXK3, 9VPR8, Compatible Manufacturer Model Number QFS224-24, QFS248-76, QFS270-72, Product Type Bin Rack Caster Kit, Number of Casters 4, Color Black, For Bin Type Tip-Out, Caster Wheel Material Polyurethane, Weight Capacity 500 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Storage Bin, 8 in W, 4-1/2 in H, 9 in L, White, 50 PK (BINBIN89)
- VESTIL PALLET RACK BACK GUARD 120 X 48.5 (PRSN-120-4)
- KNAPE & VOGT Bracket Shelf Twin10.5In Titnm (182TI10.5)
- AKRO-MILS 6 lb Shelf Storage Bin, Industrial Grade Polymer, 4 in W, 2.125 in H, 10.5625 in L, Blue (20416BLU)
- QUANTUM STORAGE SYSTEMS White Plastic Lid (LID2417WT)
- QUANTUM STORAGE SYSTEMS Clear Plastic 16-1/2 in L, 10-7/8 in W, 1 in H (COV92000CL)
- QUANTUM STORAGE SYSTEMS Repl. Bin Cup for Mfr. No. QTB309, Clear (QTB309CUP)
- QUANTUM STORAGE SYSTEMS GEC™ Clear Dust Cover Inlays For 22-1/2"Lx17-1/2"W Dividable Grid Containers (DDC93000CL)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window, 4 PK (WUS953/973)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window, 12 PK (WUS242)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV239)
- Quantum Storage Systems Bin & Box Accessories