Shop All Tip Out Bins
Quantum Storage Systems
Bin Unit, 1 Tip Out Bins, White
Mfr # QTB301WT
Zoro # G4796251
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 11 7/8 in
- Outside Length 11 7/8 in
- Outside Height 13 7/8 in
- Overall Height 13 7/8 in
- Outside Width 11 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # QTB301WT
- Zoro # G4796251
- UPC # 651588034477
- Country of Origin United States
- Category Tip Out Bins
Dimensions
Overall Width | 11 7/8 in |
Outside Length | 11 7/8 in |
Outside Height | 13 7/8 in |
Overall Height | 13 7/8 in |
Outside Width | 11 13/16 in |
Drawer Depth | 8-7/8" |
Bin Height | 13 5/8 in |
Bin Depth | 8 7/8 in |
Bin Width | 11 1/16 in |
Overall Length | 11 3/4 in |
Inside Height | 13 5/8 in |
Inside Length | 8 7/8 in |
Inside Width | 11 1/16 in |
Bin Inside Depth | 8 7/8 in |
Individual Bin Inside WxDxH | 11 1/8 in x 8 7/8 in x 13 5/8 in |
Bin Inside Height | 13 5/8 in |
Bin Inside Width | 11 1/8 in |
Description
Tip-Out Bin, Frame Color White, Frame Finish Unfinished, Mounting Location Freestanding, Wall, Overall Height 13 7/8 in, Overall Length 11 3/4 in, Overall Width 11 7/8 in, Stackable Yes, Volume Capacity 0.77 cu ft, Weight Capacity 50 lb, Number of Tiers 1, Bin Color Clear, Bin Inside Depth 8 7/8 in, Bin Inside Height 13 5/8 in, Bin Inside Width 11 1/8 in, Divider Adjustment Increments Not Applicable, Includes Dividers No, Material Plastic, Mobility Stationary, Number of Bins 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALL CONTROL Slotted Tool Board Hook Kit, 26 Piece, Blk (35-K-DLXBK)
- 80/20 Roll In T-Nut Sa M8 (13062)
- CSL Coat Rack, Zinc, 17 Inx14-3/4 Inx24In (TMK-24-1)
- HILLMAN 5/8 IN. ZINC PLATED PEG CURVED HOOK, 8PK (852675)
- QUANTUM STORAGE SYSTEMS Tip Out Bin, Wall Frame, W24 In, H24 In, Blk (QTF24)
- QUANTUM STORAGE SYSTEMS Tip Out Bin, Wall Frame, W24 In, H70 In, Blk (QTF70)
- QUANTUM STORAGE SYSTEMS Tip Out Bins, Dividable, W 11 7/8, Ivory (QTB410IV)
- QUANTUM STORAGE SYSTEMS Specialty Cabinet, 6-5/8, 23-5/8 (QTB304WT)
- QUANTUM STORAGE SYSTEMS Slider, 364 Tip Out Bins, Gray (QS-569-56GY)
- QUANTUM STORAGE SYSTEMS Bins, 9 Tip Out, Ivory (QTB309IV)
- DEFLECTO Tilt Bin for Storage, 3 Bins, Black (20304OP)
- Quantum Storage Systems Tip Out Bins