Shop All Tip Out Bins
Quantum Storage Systems
Bin Storage Rack, 70 Bins, White
Mfr # QFS248-305WT
Zoro # G2291311
product price: $996.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$996.99
Free 30-Day Returns
Key Features
- Overall Width 23 5/8 in
- Outside Length 14 5/8 in
- Outside Height 52 in
- Overall Height 52 in
- Outside Width 23 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # QFS248-305WT
- Zoro # G2291311
- UPC # 651588175293
- Country of Origin Multiple
- Category Tip Out Bins
Dimensions
Overall Width | 23 5/8 in |
Outside Length | 14 5/8 in |
Outside Height | 52 in |
Overall Height | 52 in |
Outside Width | 23 5/8 in |
Bin Height | 5 3/4 in |
Drawer Depth | 3-3/4" |
Width | 23-5/8" |
Depth | 16" |
Bin Depth | 3 3/4 in |
Bin Width | 4 1/4 in |
Overall Length | 20 1/4 in |
Bin Inside Depth | 3 3/4 in |
Bin Inside Width | 4 1/4 in |
Bin Inside Height | 5 3/4 in |
Individual Bin Inside WxDxH | 4 1/4 in x 3 3/4 in x 5 3/4 in |
Overall LxWxH | 20 1/4 in x 23 5/8 in x 52 in |
Description
Bin Storage Rack, Compatible Bin Manufacturer Model Number QTB305WT, Frame Finish Powder Coated, Mounting Location Freestanding, Overall Height 52 in, Overall Length 20 1/4 in, Overall Width 23 5/8 in, Weight Capacity 600 lb, Number of Tiers 7, Bin Color White, Bin Inside Depth 3 3/4 in, Bin Inside Height 5 3/4 in, Bin Inside Width 4 1/4 in, Compatible Bin Grainger Part Number 8YAM4, Divider Adjustment Increments Not Applicable, Frame Material Thickness 14 ga, Includes Dividers No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALL CONTROL Slotted Tool Board Hook Kit, 13 Piece, Blk (35-K-BASBK)
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 12 in L, Black (SSB425BK)
- 80/20 Dbl, Econ, T-Nut 5/16-18 Thread, 15 S (3279)
- HONEY-CAN-DO Shoe Shelf, 3-Tier, 9 to 12 Pairs (SHO-01599)
- QUANTUM STORAGE SYSTEMS Stand, Tip Out (QFS148-305GY)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Ivory (QTB306IV)
- QUANTUM STORAGE SYSTEMS QTB306 Tilt Out Storage Bin- 6 Compartments Gray (QTB306GY)
- QUANTUM STORAGE SYSTEMS QTB306 Tilt Out Storage Bin- 6 Compartments Ivory (QTB306IV)
- QUANTUM STORAGE SYSTEMS Tip-Out Bin, Clear, For Mfr. No. QTB303 (QTB303CUP)
- QUANTUM STORAGE SYSTEMS Bin Unit, 2 Tip Out Bins, White (QTB302WT)
- QUANTUM STORAGE SYSTEMS Steel; Plastic Bin Storage Rack White (QFS248-309WT)
- Quantum Storage Systems Tip Out Bins