Shop All Bin Carts
Quantum Storage Systems
Bin Cart System
Mfr # BC212469M
Zoro # G611169537
product price: $592.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$592.99
Free 30-Day Returns
Key Features
- Overall Height 69 in
- Overall Length 24 in
- Overall Width 21 in
- Load Capacity 1,200 lb
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # BC212469M
- Zoro # G611169537
- UPC # 651588067239
- Country of Origin Switzerland
- Category Bin Carts
Dimensions
Overall Height | 69 in |
Overall Length | 24 in |
Overall Width | 21 in |
Details
Load Capacity | 1,200 lb |
Item | Bin Cart |
Number of Shelves | 2 |
Includes | (7) Bin Slides and Set of Casters |
Finish | Chrome |
Includes Bins | No |
Number of Bins/Tubs | 7 |
Frame Material | Steel |
Number of Usable Sides | 1 |
Caster/Wheel Configuration | (2) Swivel, (2) Swivel with Brake |
Description
Bin Cart, Load Capacity 1,200 lb, Includes Bins No, Number of Bins/Tubs 7, Bin Color Not Applicable, Bin Outside Length Not Applicable, Bin Outside Width Not Applicable, Bin Outside Height Not Applicable, Number of Shelves 2, Finish Chrome, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb (PTW50507BK)
- FOOT MASTER Leveling Caster, Ratchet, 50 mm Nylon Wheel, M12x1.75P Stem, Swivel, 250 kg Cap, NBR Foot Pad, Black (GDR-60-S-NYN-FBL)
- USDI Replacement Roller 2.5" OD 60" Between Frame (2.5X11-60)
- EFFIZIENT Divider, 3” tall, black, PK 10 (WEL 615)
- QUANTUM STORAGE SYSTEMS 36 in D x 53 in 20 in W (MQRU-12D-210-192BL)
- QUANTUM STORAGE SYSTEMS Mobile Bin Cart 45 in H x 24 in W (BC212434M1BL)
- LUXOR BLACK TUB CART W/ BOTTLE HOLDE (STC111H-B)
- LUXOR 3 SHELF TUB CART (STC221-B)
- LUXOR 3 SHELF TUB CART (STC121-B)
- STORSYSTEM Class Act Cart - Slim Line - 18 Module (CE2106LG-6S6DCL)
- LITTLE GIANT 12 ga. Steel Bin Cart 1200 lb. Capacity, W x 34"H (BC-2436-TL)
- Quantum Storage Systems Bin Carts