Shop All Wire Carts
Quantum Storage Systems
Basket Mobile Unit, 24"D x 24"W x 80"H, Chrome
Mfr # WRC74-BSK2424C-5
Zoro # G1576891
product price: $528.99
/ea
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Height 80"
- Shelf Capacity 600 lb. to 800 lb.
- Finish Chrome
- Includes (4) 74 H-Posts; (5) Post Basket; (4) Donut Pumpers; (4) 5 x 1-1/4 Swivel Polyurethane Casters 2 with brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # WRC74-BSK2424C-5
- Zoro # G1576891
- UPC # 651588310298
- Country of Origin China
- Category Wire Carts
Dimensions
Height | 80" |
Width | 24" |
Depth | 24 in |
Details
Color | Chrome |
Item | Basket Mobile Unit |
Shelf Capacity | 600 lb. to 800 lb. |
Finish | Chrome |
Includes | (4) 74 H-Posts; (5) Post Basket; (4) Donut Pumpers; (4) 5 x 1-1/4 Swivel Polyurethane Casters 2 with brake |
Description
Baskets Mobile Unit,5 Post, 24 x 24 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cube Truck Lid, Gray, Fits 25 cu. ft. (PBL-20 GREY)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Glass Filled Nylon, 3in, 200lb (P12SX-HNG030G-12)
- STRONGARM Electric Winch, 50 ft L Line, 5/8 hp Motor (SA12015AC/CL)
- MAG-MATE Replacement Capacity Sticker (900258)
- QUANTUM STORAGE SYSTEMS Mobile Stem Caster Cart, Green, 5 Shelves (M2436P47-5)
- QUANTUM STORAGE SYSTEMS Mobile Stem Caster Cart, Green, 4 Shelves (M1848P47)
- QUANTUM STORAGE SYSTEMS Mobile Stem Caster Cart, Green, 5 Shelves (M1848P46-5)
- QUANTUM STORAGE SYSTEMS Basket Mobile Unit, 18"D x 48"W x 80"H, Chrome (WRC74-BSK1848C-5)
- QUANTUM STORAGE SYSTEMS Basket Mobile Unit, 18"D x 24"W x 80"H, Chrome (WRC74-BSK1824C-5)
- QUANTUM STORAGE SYSTEMS Mobile Stem Caster Cart, Green, 5 Shelves (M1860P47-5)
- METRO Catheter Storage Cart, Polymer, Lt.Taupe (SXRD76MCATH1)
- Quantum Storage Systems Wire Carts