Shop All Wire Carts
Quantum Storage Systems
Basket Mobile Unit, 18"D x 48"W x 80"H, Chrome
Mfr # WRC74-BSK1848C-5
Zoro # G1576876
product price: $701.99
/ea
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48"
- Depth 18 in
- Height 80"
- Color Chrome
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # WRC74-BSK1848C-5
- Zoro # G1576876
- UPC # 651588310250
- Country of Origin China
- Category Wire Carts
Dimensions
Width | 48" |
Depth | 18 in |
Height | 80" |
Details
Item | Basket Mobile Unit |
Color | Chrome |
Finish | Chrome |
Includes | (4) 74 H-Posts; (5) Post Basket; (4) Donut Pumpers; (4) 5 x 1-1/4 Swivel Polyurethane Casters 2 with brake |
Shelf Capacity | 600 lb. to 800 lb. |
Description
Baskets Mobile Unit,5 Post,18 x 48 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGCHAIN 100 ft. Hammered Oval Black Decorative Chain (538812)
- BALLYMORE Roll Work Platform, Steel, Single, 70 In.H (SEP7-3660)
- XTEND + CLIMB Carrying Bag, For Z610-0780 (781)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 350 lb Load Capacity (4STR26A3E20B8D3C1P6)
- QUANTUM STORAGE SYSTEMS Basket Mobile Unit, 24"D x 48"W x 80"H, Chrome (WRC74-BSK2448C-5)
- QUANTUM STORAGE SYSTEMS Slanted Shelf Carts - Stationary (WRSL6-74-1848-260GN)
- QUANTUM STORAGE SYSTEMS Basket Mobile Unit, 18"D x 24"W x 80"H, Chrome (WRC74-BSK1824C-5)
- QUANTUM STORAGE SYSTEMS Basket Mobile Unit, 18"D x 36"W x 80"H, Chrome (WRC74-BSK1836C-5)
- QUANTUM STORAGE SYSTEMS Mobile Stem Caster Cart, Green, 5 Shelves (M1848P46-5)
- QUANTUM STORAGE SYSTEMS Mobile Stem Caster Cart, Green, 4 Shelves (M1848P46)
- WIREMOLD Legrand Rectangle Steel 1 gang Extension Starter Box Ivory (V5751)
- Quantum Storage Systems Wire Carts