Shop All Plastic Shelving
Quantum Storage Systems
Additional Wire Plastic Mat Shelves, 36W x 18D
Mfr # RP1836E
Zoro # G308638513
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36
- Material Metal/Plastic
- Color Ivory
- Height 39 in
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # RP1836E
- Zoro # G308638513
- UPC # 651588099643
- Country of Origin China
- Category Plastic Shelving
Dimensions
Overall Width | 36 |
Overall Depth | 18 |
Overall Height | 39 |
Height | 39 in |
Width | 36 in |
Depth | 18 in |
Details
Item | Additional Storage Shelf |
Material | Metal/Plastic |
Color | Ivory |
Description
For use with Quantum Storage PN# RPWR72-1836E
Designed for storage of small parts that might normally fall through wire shelves. Dual layer construction with double hemmed perimeter with marine edge ensures maximum strength while retaining spillage and excellent corrosion resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANYSIZEBASKET Light Duty Basket: 10Lx6Wx3H, 304 SS, No Handles, Mesh: 2 x .063 (FLB-100060030-N02S)
- FLAMBEAU Adjustable Compartment Box with 3 to 18 compartments, Plastic, 1 1/2 in H x 3-5/16 in W (T2003)
- TENNSCO Additional Shelf Level 48"W x 24"D (1)
- TENNSCO Boltless Shelf, 24"D x 48"W, Carbon Steel (ZLES-4824D)
- QUANTUM STORAGE SYSTEMS Additional Wire Plastic Mat Shelves, 42W x 18D (RP1842E)
- QUANTUM STORAGE SYSTEMS Storage Shelving, Ventilated Style, 24 D, 30 W, 72 H, 4 Shelves, Blue/Ivory (RPWR72-2430E)
- QUANTUM STORAGE SYSTEMS Storage Shelving, Ventilated Style, 18 D, 36 W, 72 H, 4 Shelves, Blue/Ivory (RPWR72-1836E)
- QUANTUM STORAGE SYSTEMS Storage Shelving, Ventilated Style, 24 D, 36 W, 72 H, 4 Shelves, Blue/Ivory (RPWR72-2436E)
- PLANO Freestanding Plastic Shelving Unit, Open Style, 18 in D, 36 in W, 73 3/4 in H, 5 Shelves, Dark Gray (PLA9618SB)
- NEXEL 5 Tier Vented Plastic Shelving, 36W x 24D x 63H, Nexelon Finish (PM24366N5)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 36 in W, 75 in H, 4 Shelves, Black (ST3624x4)
- Quantum Storage Systems Plastic Shelving