Shop All Wire Shelf Accessories
Quantum Storage Systems
Add-On Kit 24"X72"X86", Proform, Green Epoxy
Mfr # AD86-2472P-5
Zoro # G8165353
product price: $449.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$449.99
Free 30-Day Returns
Key Features
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # AD86-2472P-5
- Zoro # G8165353
- UPC # 651588302712
- Country of Origin China
- Category Wire Shelf Accessories
Details
Item | Add-On Kit 24"x72"x86",Proform,Green |
Color | Green |
Description
Add-On Kit 24 In.x72 In.x86 In.,Proform,Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 73" D, 1.5" NPT (H-1.5-73)
- STRUCTURAL PLASTICS Dunnage Rack, 900 lb., HDPE, 48 W x 24 D (DT4824)
- GLOBAL INDUSTRIAL Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Blue (412420)
- AKRO-MILS 150 lb Storage Bin, Plastic, 11 in W, 10 in H, 23 7/8 in L, Blue (30287BLUE)
- QUANTUM STORAGE SYSTEMS Add-on Kit 24" x 48" x 74" - Chrome (AD74-2448C)
- QUANTUM STORAGE SYSTEMS Wire Shelving Add-On Kit, Gray (AD74-2448GY)
- QUANTUM STORAGE SYSTEMS One 18"WX36"L Corner Wire Shelf, Chrome (1836CRNC)
- QUANTUM STORAGE SYSTEMS One 24"WX42"L Corner Wire Shelf, Chrome (2442CRNC)
- QUANTUM STORAGE SYSTEMS Add-On Kit 24"X72"X74", Proform, Green Epoxy (AD74-2472P-5)
- METRO Shelf Divider, 18"D x 18"W x 8"H, Chrome (DD18C-1PK)
- NEXEL Chrome Ledge for Solid Shelves, 36inW x 4inH (SL36C)
- Quantum Storage Systems Wire Shelf Accessories