Shop All Wire Shelf Accessories
Quantum Storage Systems
Add-On Kit 24"X60"X54", Proform, Green Epoxy
Mfr # AD54-2460P-5
Zoro # G8164827
product price: $365.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$365.99
Free 30-Day Returns
Key Features
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # AD54-2460P-5
- Zoro # G8164827
- UPC # 651588301852
- Country of Origin China
- Category Wire Shelf Accessories
Details
Item | Add-On Kit 24"x60"x54",Proform,Green |
Color | Green |
Description
Add-On Kit 24 In.x60 In.x54 In.,Proform,Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Shelf Standard Zinc 1Pk 60In (PK255ZC60)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Plastic, 8 3/8 in W, 7 in H, 18 1/2 in L, Yellow (QP1887YL)
- PRIMELINE TOOLS Closet Pole Sockets, 1-3/8 in. Inside Diameter, Plastic Construction (10 Pack) (MP6568)
- ECONOCO Rectangular Tubing, Face-Out, 24PK (AF12/B)
- QUANTUM STORAGE SYSTEMS One 24"WX42"L Corner Wire Shelf, Chrome (2442CRNC)
- QUANTUM STORAGE SYSTEMS Wire Shelving Add-On Kit, Gray (AD74-2448GY)
- QUANTUM STORAGE SYSTEMS Add-On Kit 24"X72"X74", Proform, Green Epoxy (AD74-2472P-5)
- QUANTUM STORAGE SYSTEMS One 18"WX36"L Corner Wire Shelf, Chrome (1836CRNC)
- QUANTUM STORAGE SYSTEMS Add-on Kit 24" x 48" x 74" - Chrome (AD74-2448C)
- MASTER LOCK SentrySafe Fire-Safe Security File 1170 with Key Lock - 15-5/16"W x 12-1/8"D x 13-5/8"H, Black (1170ENG)
- ZORO SELECT Wire Shelf 48"x24", Chrome (5GRY9)
- Quantum Storage Systems Wire Shelving