Shop All Wire Shelf Accessories
Quantum Storage Systems
Add-On Kit 24"X48"X54", Proform, Green Epoxy
Mfr # AD54-2448P
Zoro # G8163874
product price: $211.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$211.99
Free 30-Day Returns
Key Features
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # AD54-2448P
- Zoro # G8163874
- UPC # 651588299593
- Country of Origin China
- Category Wire Shelf Accessories
Details
Item | Add-On Kit 24"x48"x54",Proform,Green |
Color | Green |
Description
Add-On Kit 24 In.x48 In.x54 In.,Proform,Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Mobile Service Bench, 3600 lb., 37-3/4" H (3412-FL-95)
- GUARDIAN EQUIPMENT Vertical Netting System, 150 ft L, 48 in W (70001)
- 80/20 Universal Pivot Nub 80mm 40 S (40-4386)
- PELICAN Case Foam, 21.43 Lx16.5 W In (1601)
- QUANTUM STORAGE SYSTEMS Add-on Kit 24" x 48" x 74" - Chrome (AD74-2448C)
- QUANTUM STORAGE SYSTEMS One 24"WX42"L Corner Wire Shelf, Chrome (2442CRNC)
- QUANTUM STORAGE SYSTEMS Wire Shelving Add-On Kit, Gray (AD74-2448GY)
- QUANTUM STORAGE SYSTEMS Add-On Kit 24"X72"X74", Proform, Green Epoxy (AD74-2472P-5)
- QUANTUM STORAGE SYSTEMS One 18"WX36"L Corner Wire Shelf, Chrome (1836CRNC)
- NEXEL Chrome Ledge for Solid Shelves, 36inW x 4inH (SL36C)
- TECHSTAR PLASTICS Global Industrial„¢ Heavy Duty Scoop, 4 Liter Capacity, Yellow (Scoop-08)
- Quantum Storage Systems Wire Shelving