Shop All Wire Shelf Accessories
Quantum Storage Systems
Add-On Kit 24"X36"X54", Proform, Green Epoxy
Mfr # AD54-2436P
Zoro # G8163768
product price: $169.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$169.99
Free 30-Day Returns
Key Features
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # AD54-2436P
- Zoro # G8163768
- UPC # 651588299579
- Country of Origin China
- Category Wire Shelf Accessories
Details
Item | Add-On Kit 24"x36"x54",Proform,Green |
Color | Green |
Description
Add-On Kit 24 In.x36 In.x54 In.,Proform,Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 14L X 4H Ledge for Wire Shelves (AL414C)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 22 1/2 in W, 6 1/8 in H, 29 5/8 in L, Red (SN3022-6 RED)
- DURHAM MFG Compartment Box with 24 compartments, Plastic, 2-5/16" H x 13-1/8 in W (LPADJ-CLEAR)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Carbon Filled Copolymer Polypropylene, 4 1/8 in W, 3 in H, Black (QUS220CO)
- QUANTUM STORAGE SYSTEMS One 18"WX36"L Corner Wire Shelf, Chrome (1836CRNC)
- QUANTUM STORAGE SYSTEMS Add-on Kit 24" x 48" x 74" - Chrome (AD74-2448C)
- QUANTUM STORAGE SYSTEMS Add-On Kit 24"X72"X74", Proform, Green Epoxy (AD74-2472P-5)
- QUANTUM STORAGE SYSTEMS Wire Shelving Add-On Kit, Gray (AD74-2448GY)
- QUANTUM STORAGE SYSTEMS One 24"WX42"L Corner Wire Shelf, Chrome (2442CRNC)
- MONOFLO INTERNATIONAL Global Industrial„¢ Folding Bulk Shipping Container, 32"Lx30"Wx25"H, 1800 Lb. Capacity, Black (BC3230-25)
- NEXEL 36W x 18D Poly-Z-Brite Three-Sided Wire Frame (WF1836Z)
- Quantum Storage Systems Wire Shelving