Shop All Wire Shelf Accessories
Quantum Storage Systems
Add-On Kit 18"X24"X74", Proform, Green Epoxy
Mfr # AD74-1824P
Zoro # G8163996
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Shelves 4
- Color Green
- Finish Epoxy Coated
- Standards NSF Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # AD74-1824P
- Zoro # G8163996
- UPC # 651588121429
- Country of Origin China
- Category Wire Shelf Accessories
Dimensions
Overall Depth | 18 in |
Overall Width | 24 in |
Overall Height | 74 in |
Overall HxWxD | 74 in x 24 in x 18 in |
Overall WxD | 24 in x 18 in |
Details
Item | Wire Shelving Add-On Kit |
Material | Steel |
Number of Shelves | 4 |
Color | Green |
Finish | Epoxy Coated |
Standards | NSF Approved |
Includes | (2) Posts, (8) S Hooks |
Shelf Configuration | Add-On |
Load Capacity per Shelf | 800 lb |
Recommended Environments | Dry, Wet |
Whole Unit Load Capacity | 3,200 lb |
Includes Mounting Hardware | No |
Mounting Hardware Required | No |
Description
Wire Shelving Add-On Kit, Green Color, Epoxy Coated, Includes (2) Posts, (8) S Hooks, Includes Mounting Hardware No, Load Capacity per Shelf 800 lb, Material Steel, Mounting Hardware Required No, Overall Depth 18 in, Overall Height 74 in, Overall Width 24 in, Dry, Wet Recommended Environments, Standards NSF Approved, 3,200 lb, Shelf Configuration Add-On, Number of Shelves 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Three-Tiered 16" Bowl Floor Display (751603)
- ZORO SELECT Structural Pipe Fitting, Railing Base Flange, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXW1)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 12x60in, LdCap 800lb (1260C)
- WALL CONTROL Industrial Pegboard, Galvanized Steel Peg Boards, PK2 (35-IP-3232-GV)
- QUANTUM STORAGE SYSTEMS Add-on Kit 24" x 48" x 74" - Chrome (AD74-2448C)
- QUANTUM STORAGE SYSTEMS Add-On Kit 24"X72"X74", Proform, Green Epoxy (AD74-2472P-5)
- QUANTUM STORAGE SYSTEMS One 24"WX42"L Corner Wire Shelf, Chrome (2442CRNC)
- QUANTUM STORAGE SYSTEMS One 18"WX36"L Corner Wire Shelf, Chrome (1836CRNC)
- QUANTUM STORAGE SYSTEMS Wire Shelving Add-On Kit, Gray (AD74-2448GY)
- METRO Shelf Ledge, 60"W x 4"H, Silver (L60WS)
- KEE SAFETY Kee Safety - 84 -8 - Malleable Plug, 1-1/2" Dia. (84 -8)
- Quantum Storage Systems Wire Shelf Accessories