Shop All Wire Shelf Accessories
Quantum Storage Systems
Add-On Kit 12"X48"X86", Proform, Green Epoxy
Mfr # AD86-1248P-5
Zoro # G8165204
product price: $201.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$201.99
Free 30-Day Returns
Key Features
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # AD86-1248P-5
- Zoro # G8165204
- UPC # 651588302514
- Country of Origin China
- Category Wire Shelf Accessories
Details
Item | Add-On Kit 12"x48"x86",Proform,Green |
Color | Green |
Description
Add-On Kit 12 In.x48 In.x86 In.,Proform,Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 200 lb Hang & Stack Storage Bin, Wire, 8 in W, 7 in H, 10 1/2 in L, Chrome (QMB539C)
- ECONOCO Sign Holder Alligator Clip, 42", PK6 (WSAC4/SN)
- VESTIL OPTIONAL SLING RACK HOOK (SLR-HK)
- GLOBAL INDUSTRIAL Nexelon Wire Shelf, 24W X 21D (S2124N)
- QUANTUM STORAGE SYSTEMS Wire Shelving Add-On Kit, Gray (AD74-2448GY)
- QUANTUM STORAGE SYSTEMS One 18"WX36"L Corner Wire Shelf, Chrome (1836CRNC)
- QUANTUM STORAGE SYSTEMS Add-On Kit 24"X72"X74", Proform, Green Epoxy (AD74-2472P-5)
- QUANTUM STORAGE SYSTEMS Add-on Kit 24" x 48" x 74" - Chrome (AD74-2448C)
- QUANTUM STORAGE SYSTEMS One 24"WX42"L Corner Wire Shelf, Chrome (2442CRNC)
- GLOBAL INDUSTRIAL 14D X 8H Divider for Wire Shelves (AD814C)
- AIGNER INDEX Aigner Tri-Dex TR-0813 Slide-In Label Holder 13/16" x 3" for Shelf Bins, Price per Pack of 25 (TR-0813)
- Quantum Storage Systems Wire Shelving