Shop All Medical Equipment Parts
Quantum Storage Systems
9" Single Rod, Gray
Mfr # WS-SR9C
Zoro # G7795301
product price: $9.15
/ea
Sold in multiples of 2 for $18.30
$18.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Length 9 in
- Load Capacity 15 lb
- Hook Type Single Rod
- Overall Dia.xWxH 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # WS-SR9C
- Zoro # G7795301
- UPC # 651588214350
- Country of Origin China
- Category Medical Equipment Parts
Dimensions
Overall Length | 9 in |
Overall Dia.xWxH | 9 in |
Details
Item | 9" Single Rod |
Color | Gray |
Load Capacity | 15 lb |
Hook Type | Single Rod |
Description
9 In. Single Rod, Gray, Load Capacity 15 lb, Overall Length 9 in, Single Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLCARE Single 10 ft Momentary Call Cord (ET-6000-10)
- SIMPSON STRONG-TIE Angle A21 (A21)
- AEROTAB Non-Aspirin Tablets (ATNA100)
- LEM SAUSAGE STFR VERT 5LB (1606)
- QUANTUM STORAGE SYSTEMS 10" Double Rod, Gray (WS-DR10C)
- ILC Replacement for Philips 13165 replacement light bulb lamp (13165 PHILIPS)
- CABLES & SENSORS Spacelabs Compatible ECG Trunk Cable - 5 Leads (T-15960)
- ILC Replacement for Cables AND Sensors 2328 (2328 CABLES AND SENSORS)
- CABLES & SENSORS GE Marquette Direct-Connect ECG Cable - 5 Leads Snap (C2586S0)
- AIPHONE Call Cord, For NHX Series, 7 ft. L (NHR-8C)
- ILC Replacement for Pelton & Crane Hb3016173 replacement light bulb lamp (HB3016173 PELTON & CRANE)
- Quantum Storage Systems Medical Equipment Parts