Shop All Storage Bins
This Product is Discontinued
Quantum Storage Systems
8 lb Hang/Stack Bin, 5 In L, 4-1/8 In W, Green, Polypropylene, Green (Discontinued)
Mfr # QUS200GN
Zoro # G4786774
This Product is Discontinued
Key Features
- Color Green
- Load Capacity 8 lb
- Material Polypropylene
- Stackable Yes
- Volume Capacity 0.01 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # QUS200GN
- Zoro # G4786774
- UPC # 651588162712
- Country of Origin United States
- Category Storage Bins
Dimensions
Inside Height | 2 13/16 in |
Inside Width | 3 7/16 in |
Inside Length | 4 3/8 in |
Outside Length | 5 in |
Overall Height Range | Shorter than 4 in |
Overall WxH | 4 1/8 in x 3 in |
Outside Height | 3 in |
Overall Width Range | Narrower than 6 in |
Overall WxLxH | 4 1/8 in x 5 in x 3 in |
Outside Width | 4 1/8 in |
Overall Length Range | Shorter than 6 in |
Details
Color | Green |
Load Capacity | 8 lb |
Material | Polypropylene |
Stackable | Yes |
Item | Hang/Stack Bin,5 In L,4-1/8 In W,Green |
Volume Capacity | 0.01 cu ft |
ESD Conductive | No |
Hangable | Yes |
Mobility | Stationary |
Weight Capacity | 8 lb |
Electrostatic Discharge | No |
No. of Divider Slots Long | 1 |
Use Divider No. | Mfr. No. DUS200 |
Description
Hang and Stack Bin, Color Green, Includes Dividers No, Includes Label Holder Yes, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 3 in, Overall Length 5 in, Overall Width 4 1/8 in, Stackable Yes, Weight Capacity 8 lb, Mobility Stationary, Number of Divider Slots 1, Number of Long Divider Slots 1, Number of Short Divider Slots 0, Number of Dividers 0, Autoclaveable Yes, Caster Wheel Diameter Not Applicable, Divider Adjustment Increments Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.