Shop All Storage Bins
Quantum Storage Systems
50 lb Shelf Storage Bin, Polypropylene, 6-5/8 in W, 4 in H, 11-5/8 in L, Green, 8 PK
Mfr # K-QSB107GN-8
Zoro # G6509699
product price: $28.39
/pk 8, $3.55/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 50 lb
- Material Polypropylene
- Overall Length 11-5/8 in
- Overall Width 6-5/8 in
- Overall Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # K-QSB107GN-8
- Zoro # G6509699
- UPC # 651588291139
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Length | 11-5/8 in |
Overall Width | 6-5/8 in |
Overall Height | 4 in |
Overall Depth | 10-1/4 in |
Depth | 10-1/4 in |
Details
Color | Green |
Load Capacity | 50 lb |
Material | Polypropylene |
Item | Shelf Storage Bin |
Volume Capacity | 0.16 cu ft |
ESD Conductive | No |
Description
Shelf Bins,11-5/8 In.x8-3/8 In.x4 In.,Grn,PK8, Package Quantity 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEASTWIRE BY SPACEGUARD 4-Sided Pallet Rack Enclosure W/Bi-Parting Doors, 120"W X 42"D X 120"H (RS4B104210)
- TENNSCO Decking, Particle Board, 60 in W, 48 in D, natural, Unfinished Finish (PB-6048-3)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 13 Shelves, Blue (1875-103BL)
- WALL CONTROL Industrial Pegboard, Beige Metal Peg Boards, PK2 (35-IP-3232-B)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6-5/8 in W, 4 in H, 11-5/8 in L, Red, 8 PK (K-QSB107RD-8)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6-5/8 in W, 4 in H, 11-5/8 in L, Blue, 8 PK (K-QSB107BL-8)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6-5/8 in W, 4 in H, 11-5/8 in L, Yellow, 8 PK (K-QSB107YL-8)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 8 in H, 11 5/8 in L, Yellow (QSB809YL)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 6 in H, 17 7/8 in L, Clear (QSB210CL)
- QUANTUM STORAGE SYSTEMS Storage Bin, Polypropylene, Yellow (QUS230YL)
- ZORO SELECT Drawer Storage Bin, Steel, 5 1/2 in W, 4 1/2 in H, 11 in L, Gray (BX-512)
- Quantum Storage Systems Storage Bins