Shop All Bin Carts
Quantum Storage Systems
21" D x 45 in 24 in W
Mfr # BC212434M1CL
Zoro # G3712740
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 24 in
- Overall Length 21 in
- Overall Depth 21"
- Overall Height 45 in
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # BC212434M1CL
- Zoro # G3712740
- UPC # 651588195796
- Country of Origin Multiple
- Category Bin Carts
Dimensions
Overall Width | 24 in |
Overall Length | 21 in |
Overall Depth | 21" |
Overall Height | 45 in |
Shelf Width | 17 1/2 in |
Shelf Length | 22 1/2 in |
Bin Height | 6 in |
Bin Width | 17-1/2 in |
Bin Depth | 22-1/2 in |
Caster Wheel Dia. | 5 in |
Top Shelf Lip Height | 1 in |
Bottom Shelf Lip Height | 1 in |
Bin Outside Width | 17 1/2 in |
Caster Stem Length | 2 3/4 in |
Caster Mounting Height | 6 in |
Caster Stem Diameter | 7/8 in |
Bin Outside Length | 22 1/2 in |
Shelf LxW | 22-1/2 in x 17-1/2 in |
Shelf Lip Height | 1 in |
Bin Outside Height | 6 in |
Overall LxWxH | 21 in x 24 in x 45 in |
Bin Outside LxWxH | 22-1/2 in x 17-1/2 in x 6 in |
Description
Vertical Rack-Style Compartmentable Bin Cart, Load Capacity 1,200 lb, Includes Bins Yes, Number of Bins/Tubs 4, Bin Color Clear, Shelf Length 22 1/2 in, Shelf Width 17 1/2 in, Bin Outside Length 22 1/2 in, Bin Outside Width 17 1/2 in, Bin Outside Height 6 in, Number of Shelves 1, Cart Color Silver, Distance Between Shelves 7 in, Finish Chrome, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Slotted Nut for 1 1/2 Ton Lever Hoist (C3BA010-90493)
- HAMILTON Duralast Wheel, 6X3 1-1/4Rb (W-630-D-1-1/4)
- US CARGO CONTROL 4" x 30' Yellow Ratchet Strap w/ Chain Extensions (8530CE-Y)
- BUFFALO Tools Lightweight Single Step Aluminum Step Stool, Bright Green (STL1AGNBX)
- QUANTUM STORAGE SYSTEMS Mobile Bin Cart 45 in H x 24 in W (BC212434M1BL)
- QUANTUM STORAGE SYSTEMS 36 in D x 53 in 20 in W (MQRU-12D-210-192BL)
- REMCO Dumping Undercarriage For Hopper Tub (6903)
- LITTLE GIANT 12 ga. Steel Bin Cart 1200 lb. Capacity, W x 34"H (BC-2436-TL)
- ZORO SELECT Tub Rack, 600 lb. Ld Cap., Aluminum Cart (AL-L-2/KIT)
- ZORO SELECT 38" D x 67 1/2 in 24 1/2 in W (ATT-2438-95)
- LUXOR 3 SHELF TUB CART (STC221-B)
- Quantum Storage Systems Bin Carts