Shop All Bin Shelving
Quantum Storage Systems
14 Gauge Steel Single Sided Tip Out Bin Rack, 23 5/8 in W x 52 in H x White
Mfr # QFS148-305WT
Zoro # G2112629
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$540.99
Free 30-Day Returns
Key Features
- Overall Height 52 in
- Color White
- Overall Width 23 5/8 in
- Material 14 Gauge Steel
- Load Capacity 500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # QFS148-305WT
- Zoro # G2112629
- UPC # 651588148570
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Height | 52 in |
Overall Width | 23 5/8 in |
Bin Width | 4 1/4 in |
Bin Depth | 3 3/4 in |
Height | 52 in |
Depth | 8" |
Width | 23-5/8 in |
Overall Length | 10 in |
Bin Inside Width | 4 1/4 in |
Bin Inside Height | 5 3/4 in |
Bin Height | 5 3/4 in |
Outside Height | 52 in |
Bin Inside Depth | 3 3/4 in |
Outside Length | 8 in |
Outside Width | 23 5/8 in |
Overall LxWxH | 10 in x 23 5/8 in x 52 in |
Individual Bin Inside WxDxH | 4 1/4 in x 3 3/4 in x 5 3/4 in |
Description
Bin Storage Rack, Compatible Bin Manufacturer Model Number QTB305WT, Frame Finish Powder Coated, Mounting Location Freestanding, Overall Height 52 in, Overall Length 10 in, Overall Width 23 5/8 in, Weight Capacity 300 lb, Number of Tiers 7, Bin Color White, Bin Inside Depth 3 3/4 in, Bin Inside Height 5 3/4 in, Bin Inside Width 4 1/4 in, Compatible Bin Grainger Part Number 8YAM4, Divider Adjustment Increments Not Applicable, Frame Material Thickness 14 ga, Includes Dividers No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 25 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 6 in H, 17 7/8 in L, Clear (30048SCLAR)
- LORELL Narrow Steel Shelving 60" Height x 30" Width x 12" Depth (66964)
- ORBIS Straight Wall Container, Green, Plastic, 48 in L, 15 in W, 10 3/4 in H, 3.5 cu ft Volume Capacity (SO4815-11 Green)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 8 Hooks, Entryway, 71"H, Umbrella Holder, Bedroom, Metal, Black (I 2060)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 18 in D, 7 Shelves, Ivory (1839-108IV)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Black (QPRHA-100BK)
- QUANTUM STORAGE SYSTEMS Steel Wire Pick Rack, 48 in W x 74 in H x 18 in D, 6 Shelves, Silver/Blue (WRSL6-74-1848-260BL)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1275-109YL)
- QUANTUM STORAGE SYSTEMS Plastic Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Red (QPRS-109RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 8 Shelves, Red (QSBU-250RD)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Black (QPRHA-102BK)
- Quantum Storage Systems Bin Shelving