Shop All Bin Shelving
Quantum Storage Systems
14 Gauge Steel Single Sided Tip Out Bin Rack, 23 5/8 in W x 52 in H x Ivory
Mfr # QFS148-309IV
Zoro # G2114850
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$554.99
Free 30-Day Returns
Key Features
- Overall Height 52 in
- Color Ivory
- Overall Width 23 5/8 in
- Material 14 Gauge Steel
- Load Capacity 500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # QFS148-309IV
- Zoro # G2114850
- UPC # 651588202753
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Height | 52 in |
Overall Width | 23 5/8 in |
Bin Depth | 1 3/4 in |
Bin Width | 2 3/16 in |
Depth | 8" |
Height | 52 in |
Width | 23-5/8 in |
Overall Length | 23 5/8 in |
Bin Inside Height | 2 1/2 in |
Bin Inside Width | 2 1/4 in |
Bin Height | 2 1/2 in |
Bin Inside Depth | 1 3/4 in |
Outside Length | 14 5/8 in |
Outside Width | 23 5/8 in |
Outside Height | 52 in |
Individual Bin Inside WxDxH | 2 1/4 in x 1 3/4 in x 2 1/2 in |
Overall LxWxH | 23 5/8 in x 23 5/8 in x 52 in |
Description
Bin Storage Rack, Compatible Bin Manufacturer Model Number QTB309IV, Frame Finish Powder Coated, Mounting Location Freestanding, Overall Height 52 in, Overall Length 23 5/8 in, Overall Width 23 5/8 in, Weight Capacity 300 lb, Number of Tiers 16, Bin Color Beige, Bin Inside Depth 1 3/4 in, Bin Inside Height 2 1/2 in, Bin Inside Width 2 1/4 in, Compatible Bin Grainger Part Number 1VH78, Divider Adjustment Increments Not Applicable, Frame Material Thickness 14 ga, Includes Dividers No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 3/8 in W, 8 in H, 17 7/8 in L, Blue (QSB803BL)
- JOHN STERLING ClosetPro Closet Pole Socket, Plastic, White, PowderCoated (BC-0037)
- KRUEGER Therma Level Gauge, Tank 21" D, 2" NPT (H-2-21)
- SALSBURY INDUSTRIES Box Locker, 36" W, 18" D, 76" H, (3) Wide, (18) Openings, Cherry (36368CHE)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 13 Shelves, Gray (1875-000)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Blue (1275-101BL)
- QUANTUM STORAGE SYSTEMS Steel, Polypropylene Bin Shelving, 36 in W x 74 in H x 14 in D, 8 Shelves, Blue (WR8-445BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 42 in W x 75 in H x 18 in D, 7 Shelves, Gray/Red (MSU-16-MIXRD)
- QUANTUM STORAGE SYSTEMS Steel Wire Pick Rack, 48 in W x 74 in H x 18 in D, 6 Shelves, Silver/Blue (WRSL6-74-1848-260BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Black (1275-102BK)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 10 Shelves, Red (1275-207RD)
- Quantum Storage Systems Bin Racks