Shop All Bin Shelving
Quantum Storage Systems
14 Gauge Steel Single Sided Tip Out Bin Rack, 23 5/8 in W x 52 in H x Gray
Mfr # QFS148-309GY
Zoro # G2113496
product price: $634.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$634.99
Free 30-Day Returns
Key Features
- Overall Height 52 in
- Color Gray
- Overall Width 23 5/8 in
- Material 14 Gauge Steel
- Load Capacity 500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # QFS148-309GY
- Zoro # G2113496
- UPC # 651588202777
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Height | 52 in |
Overall Width | 23 5/8 in |
Bin Depth | 1 3/4 in |
Bin Width | 2 3/16 in |
Width | 23-5/8 in |
Overall Length | 23 5/8 in |
Height | 52 in |
Depth | 8" |
Bin Inside Height | 2 1/2 in |
Bin Inside Width | 2 1/4 in |
Bin Height | 2 1/2 in |
Outside Width | 23 5/8 in |
Outside Height | 52 in |
Bin Inside Depth | 1 3/4 in |
Overall LxWxH | 23 5/8 in x 23 5/8 in x 52 in |
Individual Bin Inside WxDxH | 2 1/4 in x 1 3/4 in x 2 1/2 in |
Outside Length | 14 5/8 in |
Description
Bin Storage Rack, Compatible Bin Manufacturer Model Number QTB309GY, Frame Finish Powder Coated, Mounting Location Freestanding, Overall Height 52 in, Overall Length 23 5/8 in, Overall Width 23 5/8 in, Weight Capacity 300 lb, Number of Tiers 16, Bin Color Gray, Bin Inside Depth 1 3/4 in, Bin Inside Height 2 1/2 in, Bin Inside Width 2 1/4 in, Compatible Bin Grainger Part Number 4RR33, Divider Adjustment Increments Not Applicable, Frame Material Thickness 14 ga, Includes Dividers No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Interion® Closed Loop Coat Hangers - Heavy Duty Chrome - Anti-Theft - 6 Pack (695330)
- SPORTS AFIELD Haven 48-Gun Fire and Waterproof Electronic Lock Gun Safe, Metal Gray Gloss Metallic Finish (SA5942HX)
- VESTIL Portable Storage U-Rack, 10K Cap Per Set (U-RACK-10)
- TARPS NOW Orange Safety Debris Netting 8'6 x 150' FR (SDNFROR-86150)
- QUANTUM STORAGE SYSTEMS Steel Shelving Shelf Bin System (1839-104RD)
- QUANTUM STORAGE SYSTEMS Steel Shelving Shelf Bin System (1839-110BL)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Blue (QPRHA-601BL)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Yellow (QPRS-100YL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Red (1239-102RD)
- QUANTUM STORAGE SYSTEMS Double-Sided Shelf Rack Systems (QPRD-101IV)
- QUANTUM STORAGE SYSTEMS Plastic Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Green (QPRS-109GN)
- Quantum Storage Systems Bin Shelving