Shop All Fog Lamps & Fog Lights
Quantum Fx
Quantum Fx SBX-412401BTS QFX Speaker Disco Light with Fog Machine
Mfr # SBX-412401BTS
Zoro # G904064426
product price: $1,208.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,208.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Fx
- MFR # SBX-412401BTS
- Zoro # G904064426
- UPC # 606540028001
- Country of Origin China
- Category Fog Lamps & Fog Lights
Description
QFXs Bluetooth and NFC Cabinet Speaker not only streams your favorite songs wirelessly, but also includes USB and SD playback and an FM tuner. Quad 12in. Woofers and triple 1 in. Tweeters pump 15,000W PMPO of raw music power as the fog machine fills the room and RGB LED lights pulse to the beat.
Features- USB/SD Player with Remote Control
- USB Port can charge Cell Phones, MP3 Players
- 5 Band Equalizer
- Disco Light
- Fog Machine
- Mic Input
- Guitar Input
- RCA Input
- Woofer: 4x12"
- Tweeter: 3x1
- AC: 120V
- Weight: 145
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAJA DESIGNS SQUADRON SPORT, PAIR DRIVING/ COMBO LED (557803)
- CRC Brake Parts Cleaner, 20 oz. Size (05151)
- GROTE Cab Marker Lamp, Aerodynamic, Yellow (46813)
- WESTWARD Brake Caliper Kit, 11 pcs. (45FF45)
- DV8 OFFROAD 3 INCH FLUSH MOUNT LED LIGHTS 20W FLOOD/SPOT 5W CREE (B3FM24W3W)
- WINJET Fog Llights - Clear - Wiring Kit Included (CFWJ-0074-C)
- KC HILITES JEEP REPL FOG: 6IN POLY W/ GUARD 55W 97-04 (EA) (1134)
- MAXXIMA Fog Lights, 2-29/32" D, 3-1/2" Diameter (MFL-200W)
- TYC 19-5429-00 Fog Light (19-5429-00)
- SPEC-D TUNING 03-06 Chevrolet Silverado Clear Fog Lights Without Wiring Kit (LF-SIV03COEM-HZ)
- TYC Fog Light Assembly 1996-1998 Ford Explorer, 19-5347-01 (19-5347-01)
- Quantum Fx Automotive Headlight, Signal & Tail Light Assemblies