Shop All Microphones
Quantum Fx
QUANTUM FX M-336 Twin Pack Wireless Microphone System
Mfr # M-336
Zoro # G604019917
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frequency Response 1 kHz Max- 100 Hz
- Connectivity Technology Wireless
- Product Type Microphone
- Environmentally Friendly Yes
- Microphone Technology Dynamic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Fx
- MFR # M-336
- Zoro # G604019917
- UPC # 606540002254
- Country of Origin China
- Category Microphones
Details
Frequency Response | 1 kHz Max- 100 Hz |
Connectivity Technology | Wireless |
Product Type | Microphone |
Environmentally Friendly | Yes |
Microphone Technology | Dynamic |
Wireless Technology | RF |
Energy Star | Yes |
Description
* Dynamic Professional Microphone
* Works with Karaoke and PA
* 9V Battery Operate Microphone
* Dual Signal Indicator
* Telescoping Antennas
* 2x9V Battery Included
* Frequency Range VHF/FM 109-120Mhz
* Frequency Response 100-1000Hz
* Frequency Output Power 8mW
* Deviation Range 30KHz
* Voltage AC 110V 60Hz
* Works with Karaoke and PA
* 9V Battery Operate Microphone
* Dual Signal Indicator
* Telescoping Antennas
* 2x9V Battery Included
* Frequency Range VHF/FM 109-120Mhz
* Frequency Response 100-1000Hz
* Frequency Output Power 8mW
* Deviation Range 30KHz
* Voltage AC 110V 60Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENSEN Jensen SCR-75 Stereo Cassette Player with AM & FM Radio; Black (SCR-75)
- WEBOOST WeBoost Drive Magnetic Outside Antenna (311215)
- DEWALT Tool Tag, Bluetooth, GPS, Wi-Fi (DCE081)
- ZORO SELECT Sealed Lead Acid Battery, 12V, 60Ah, GEL, I6 (47046)
- TECHNICAL PRO Technical Pro wmr20 Professional UHF Dual Rechargeable Wireless Microphone System (wmr20)
- PYLE Bluetooth Uhf 2 Handheld Microphone, PDWM2125 (PDWM2125)
- PYLE Universal Microphone Stand - Mic Mount Holder, Height Adjustable (PMKS40)
- PYLE Mic System (PDWM2115)
- RANGER Ranger SRA 198NC A Noise Canceling Microphone; Black (SRA 198NC A)
- GEMINI Dual channel wireless UHF PLL system with 2 handheld (UHF-6200M-R2)
- PYLE 8 Mic Professional Handheld Vhf Wireless Microphone System (PDWM8400)
- Quantum Fx Microphones