Shop All TV Antennas
Quantum Fx
QUANTUM FX ANT-106 HD-DTV-UHF-VHF-FM 360°- Rotating Antenna
Mfr # ANT-106
Zoro # G503958560
product price: $38.25
/ea
$38.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Fx
- MFR # ANT-106
- Zoro # G503958560
- UPC # 606540000045
- Country of Origin China
- Category TV Antennas
Description
HD/DTV/UHF/VHF/FM 360° Rotating Outdoor Antenna
HD, DTV, VHF, UHF and FM Radio Ready, connect to
DTV Tuner to Receive Digital and Analog Programming
HDTV 1080P, 1080i, 720P Support
Full Band DTV/VHF/UHF Receiver
360° Amplified Rotating Antenna
Built-in Signal Booster 26-28dB Gain
Impedance: 75 ohms
Operates up to 2 TV Sets
Remote Control Included
50 Feet Coaxial Cable
Power 110-127V AC 60Hz
HD, DTV, VHF, UHF and FM Radio Ready, connect to
DTV Tuner to Receive Digital and Analog Programming
HDTV 1080P, 1080i, 720P Support
Full Band DTV/VHF/UHF Receiver
360° Amplified Rotating Antenna
Built-in Signal Booster 26-28dB Gain
Impedance: 75 ohms
Operates up to 2 TV Sets
Remote Control Included
50 Feet Coaxial Cable
Power 110-127V AC 60Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Video Intercom Station Kit, SS (JOS-1F)
- FEDCO BATTERIES FedCo Batteries Compatible with CSB HR1234WF2 9000mAh Sealed Lead Acid Battery For Standby And Main Power Applications (HR1234WF2)
- ILC Replacement for Unitech Ms842p (MS842P UNITECH)
- ILC Replacement for Trimble Juno ST (JUNO ST TRIMBLE)
- DIGIWAVE Digiwave ANT - 2190 - Outdoor Superior HD TV Digital Antenna (ANT-2190)
- KALIBUR Kalibur KSM4 Accessories Unlimited Ausm4 90 Degree Side Body Antenna Mount (KSM4)
- DIGIWAVE Digiwave ANT2104 UHF Outdoor TV Digital Antenna (ANT2104)
- FIRESTIK Firestik FG2648-W 2 ft. NO GROUND ANTENNA KIT- WHITE (FG2648-W)
- COMMSCOPE Replacement for Tessco 646444251709 (646444251709)
- ENGENIUS The Durafon-Hsa3 - Replacement Optimal (Long) Antenna For All Durafon (DURAFON-HSA3)
- COMMSCOPE Replacement for Tessco Wk-cnt (WK-CNT)
- Quantum Fx TV Antennas